用途クラス最強トルク付属品バッテリBL4025×2本、充電器DC40RA、ケース、フック幅(mm)86全長(mm)144質量(kg)1.9(バッテリ含)高さ(mm)248電源(V)直流36電圧(V)36(MAX40)打撃数(min-1[回/分])0~4000モーターハイパワーブラシレスモータ角ドライブsq(mm)12.7締付能力(普通ボルト)M10~M20機能LEDライト/バッテリ保護回路/ソフトグリップ/フック付/防滴・防じん:APT締付能力(高力ボルト)M10~M16最大締付トルク(N・m)320バッテリー容量(Ah)2.5×2防塵防水性能IP56充電時間(分)DC40RA:約19分(実用充電)/約28分(フル充電)モード3段階正逆転オートストップ+スイッチ全速モード/パワー切替:4段階回転数(min-1[回/分])0~3200適合バッテリーBL4020/BL4025/BL4040/BL4040F/BL4050F/BL4080F振動3軸合成値(m/s2)16.5※EN60745-2-2規格に基づき測定1充電当たりの作業量高力ボルト(M16):約280本、締付け時間約1.5秒※数値は参考値です。バッテリの充電状態や作業条件によって異なります。