セット内容バッテリBL4025が2本・充電器DC40RA・ケース付長さ(mm)170幅(mm)86質量(kg)2.6(バッテリー含む)高さ(mm)285電圧(V)36(MAX40)打撃数(min-1[回/分])4(最速):0~2900、3(強):0~2700、2(中):0~1900、1(弱):0~1200角ドライブsq(mm)12.7締付能力(普通ボルト)M10~M24機能部材を傷つけにくいハンマケースカバー/LEDライト/バッテリ保護回路/ソフトグリップ/Cスプリング式締付能力(高力ボルト)M10~M16最大締付トルク(N・m)650バッテリー容量(Ah)2.5充電器形名DC40RA充電器電圧(V)入力:単相交流100/出力:(バッテリ充電端子)直流40MAX、(USB電源端子)直流5充電時間(分)約19(実用充電)/約28(フル充電)モード3段階正逆転オートストップ+スイッチ全速モード/パワー切替:4段階回転数(min-1[回/分])4(最速):0~2300、3(強):0~1900、2(中):0~1200、1(弱):0~600適合バッテリーBL4020/BL4025/BL4040/BL4040F/BL4050F/BL4080F振動3軸合成値(m/s2)19.71充電当たりの作業量M16高力ボルト:(F10T)約200本