付属品バッテリBL1860B×2本、充電器DC18RF、ケース、フック幅(mm)81全長(mm)170質量(kg)2.7(バッテリ含)高さ(mm)276電源(V)直流18打撃数(min-1[回/分])0~2700角ドライブsq(mm)12.7締付能力(普通ボルト)M10~M24機能LEDライト/ソフトグリップ/大型フック付(フトコロ寸法45mm)/無段変速/正逆転切替/ハイパワーブラシレスモータ/パワー切替:4段階/作業用モード:3段階正逆転オートストップ+スイッチ全速モード/防滴・防じん:APT締付能力(高力ボルト)M10~M16最大締付トルク(N・m)600バッテリー容量(Ah)6.0×2充電時間(分)DC18RF:約27分(実用充電)/約40分(フル充電)回転数(min-1[回/分])0~2200適合バッテリーBL1815N/BL1860B/BL1850B/BL1830B/BL1820B振動3軸合成値(m/s2)19※EN60745-2-2規格に基づき測定。1充電当たりの作業量高力ボルト(M16):(F10T)約290本、締付け時間約2.0秒※数値は参考値です。バッテリの充電状態や作業条件によって異なります。