用途通信機器・無線応用装置・電子計測器・オートメーション機器・事務用機器・民生用電子機器等色黒種類非照光式使用温度範囲(℃)-25~50ボタン形状角耐電圧AC1000(端子・端子間) 、AC1500(端子・アース間)動作方式モメンタリ取付寸法(mm)17.4×17.4耐熱性はんだごてをご使用の場合:こて先温度:390℃以下・はんだ付け時間:4s以内・回数:2回(常温に戻ってから)はんだ槽をご使用の場合:予熱温度(T1):110℃以下・予熱時間(t1):40s以内・ピーク温度(T2):270℃以下ピーク温度継続時間(t2+t3):6s以内・基板の板厚指定:1.6mm・回数:2回(常温に戻ってから)別売付属品AT-4141、AT-4142、AT-4170、AT-4143、AT-4144、AT-4145絶縁抵抗(MΩ)200以上(DC500V)操作力(N)1.9±0.95機械的開閉耐久性1000000回以上機能動作ON-色(本体)黒回路単極双投最大取付パネル厚(mm)1~3.2RoHS指令(10物質対応)対応耐電圧(V/min)AC1k以上(端子・端子間)、AC1.5k以上(端子・アース間)