MAXHUB当日出荷
会議を軽量化する、1台3役のWEB会議システム。高性能なカメラ・マイク・スピーカーを搭載。従来品より進化したオートフレーミング・話者追従機能で快適な遠隔コミュニケーションをサポートします。付属のUSBケーブルを使ってPCにつなぐだけで、すぐにWEB会議を開始できます。最大8メートル離れた場所からでも音声を拾い、大会議室にも対応します。搭載された広角レンズであらゆる会議室・教室に対応、オートフレーミングの高度な顔認証機能と音声認識機能が搭載され、よりリアルに近い会議・授業を展開します。
仕様焦点方式:固定焦点セット内容本体×1、電源アダプター×1、 壁掛け金具×1、レンズカバー×1、 リモコン×1、リモコン用電池(試用品)、USBケーブル(C to A)×1、クイックスタートガイド、保証書(3年)質量(g)1050消費電力(W)(最大)10定格電圧(V)12対応OSWindows10/11、Mac OS 10.12以降、Android 8.1以降寸法(幅W×奥行D×高さH)(mm)462×76×93センサー【カメラ】ソニー製1/2.3、CMOS、 12MPズーム5倍デジタルズーム視野角120度RoHS指令(10物質対応)対応音声出力8W+3W角度調節上下15度、手動調整