寸法A(mm)18(30)寸法C(mm)6寸法D(mm)12寸法E(mm)□50寸法N(mm)6寸法Y(mm)20.5耐圧力(MPa)20寸法AE(mm)8寸法BT(mm)5.4寸法DE(mm)Φ17.2寸法EERc1/8寸法FB(mm)Φ5.5寸法FFG1/8寸法FG(mm)Φ9.5寸法KL(mm)12寸法LF(mm)53寸法LL(mm)45寸法MM(mm)Φ14寸法PL(mm)12寸法PJ(mm)12.5寸法TV(mm)□36寸法WF(mm)8種類汎用形構造複動形片ロッド機種スイッチセット材質(パッキン)水素化ニトリルゴム支持形式SD形(基本形)シリンダ内径(Φmm)25クッションクッションなし呼び圧力(MPa)10最高許容圧力(MPa)16(使用圧力範囲図参照)最低作動圧力(MPa)0.3速度範囲(m/s)(使用)0.008~0.1使用作動油一般鉱物作動油(その他の作動油をご使用の場合は、作動油との適合表を参照してください。)ねじ公差JIS 6H/6gストローク長さの許容差0~0.8mm