カテゴリ

  • 制御機器(14)
  • 防犯用品(3)
  • 冷暖房・換気設備・忌避剤(2)
  • パソコン/周辺機器(2)
  • バイク部品(1)

「up50-3」の検索結果

関連キーワード
22件中 1~22件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Omni Power Station 20+(5x) Omnicharge

    Omni Power Station 20+(5x)

    Omnicharge
    ¥369,800税込¥406,780
    1個
    欠品中
    専用ユニットOmni Power 20+(5個)と充電用ベースステーションのセット。
    色ブラック質量(g)8250出力24V 2A (per charging bay)、USB-C:Port1:5V/3A、9V/3A、12V/3A、15V/3A、20V/5A 、100W Max、Port2&3:5V/3A、9V/3A、12V/3A 、30W Max、USB-A:(Single) 5V/3A、9V/2A、12V/1.5A、18W Max、(Both) 5V each、total 5V/4.8A、AC:120V AC、60Hz、100W max寸法(幅W×高さH×奥行D)(mm)330×179×250入力100V-240V~50/60Hz up to 5A、USB-C:5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、18W max、DC:5-25V 、up to 3A 、18W max動作温度、湿度範囲0~40℃バッテリー容量(mAh)20000USBポート数バッテリー:各3(USB-A×2・USBType-C×1)充電可能本数5充電端子AC給電端子USB-C/DC/USB-A/AC
  • レーシングチェーンGCレーシングシリーズGC415HRU RK JAPAN

    レーシングチェーンGCレーシングシリーズGC415HRU

    RK JAPAN
    ¥109,800税込¥120,780
    1本
    3日以内出荷から4日以内出荷
    JP250クラスのレース用、グロムやZ125PRO等で使用されている420ノンシールチェーンからのコンバート用チェーン。 ●内外プレートに磨き&メッキ処理を施して旧モデル(GB)よりシールの耐久性をアップ、過酷なレースへ対応する為に安全性に優れたカシメジョイント(CLF)を設定、50ccベースのホビーレースからJ-GP3やMoto3迄幅広く使用可能 ●グロムやZ125PRO等125ccで420サイズを使用している車両のコンバートを可能に、耐久性や破断強度を犠牲にすることなく後輪出力を向上 ●メーカー製420サイズノンシールチェーンとの比較、重量 約10%の軽量化(スプロケットを含めた駆動系全体で20~30%程度の軽量化が図れます)強度 約15%UP、耐久性 約2~3倍(チェーンメンテナンス頻度が減少します) ●指定排気量:公道使用 50~125cc(428サイズからのコンバートは不可)、ロードレース(2st) 125cc以下、ロードレース(4st) 250cc以下(単気筒は300cc以下)耐久レースでの使用は不可
  • Omni Power Station 40+(6x) Omnicharge

    Omni Power Station 40+(6x)

    Omnicharge
    ¥629,800税込¥692,780
    1個
    4日以内出荷
    専用ユニットOmni Power 40+(6個)と充電用ベースステーションのセット。
    色ブラック質量(g)12070出力24V 2A (per charging bay)、USB-C:5V/3A、9V/3A、12V/3A、15V/3A、20V/3A、60W max、USB-A:QC 3.0、5V/3A、9V/2A、12V/1.5A、18W Max、DC:5-25V 、up to 5A 、100W max、AC:120V AC 、60Hz 、100W max寸法(幅W×高さH×奥行D)(mm)486×184×335入力100V-240V~50/60Hz up to 4A、USB-C:Port1:USB-PD 5V/3A、9V/3A、12V/3A、15V/3A、20V/5A 、36W Max、DC:5~25V、up to 5A 、36W Max動作温度、湿度範囲0~40℃バッテリー容量(mAh)38400USBポート数バッテリー:各5(USB-A×2・USBType-C×3)充電可能本数6充電端子AC給電端子USB-C/DC/USB-A/AC
  • 力率改善用 PFC コンデンサ 3 x 92.6μF 16.9kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 92.6μF 16.9kvar 3 1箱 4個入

    VISHAY
    ¥149,800税込¥164,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 16.9 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
    仕様●電圧:440V ac●kvar 50 Hz:16.9kvar●相数:3●静電容量:3 x 92.6μFアズワン品番65-7076-93
  • 力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 68.5μF 12.5kvar 3 1箱 4個入

    VISHAY
    ¥139,800税込¥153,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 12.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
    仕様●電圧:440V ac●kvar 50 Hz:12.5kvar●相数:3●静電容量:3 x 68.5μFアズワン品番65-7076-89
  • 力率改善用 PFC コンデンサ 3 x 55.7μF 25kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 55.7μF 25kvar 3 1箱 4個入

    VISHAY
    ¥209,800税込¥230,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 690 Vac voltage and 25 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
    仕様●電圧:690V ac●kvar 50 Hz:25kvar●相数:3●静電容量:3 x 55.7μFアズワン品番65-7077-66
  • 力率改善用 PFC コンデンサ 3 x 24.4μF 10kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 24.4μF 10kvar 3 1箱 4個入

    VISHAY
    ¥139,800税込¥153,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
    仕様●電圧:660V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 24.4μFアズワン品番65-7079-42
  • 力率改善用 PFC コンデンサ 3 x 123.3μF 22.5kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 123.3μF 22.5kvar 3 1箱 4個入

    VISHAY
    ¥179,800税込¥197,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 22.5 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
    仕様●電圧:440V ac●kvar 50 Hz:22.5kvar●相数:3●静電容量:3 x 123.3μFアズワン品番65-7079-16
  • 力率改善用 PFC コンデンサ 3 x 99.5μF 15kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 99.5μF 15kvar 3 1箱 4個入

    VISHAY
    ¥159,800税込¥175,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 400 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
    仕様●電圧:400V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 99.5μFアズワン品番65-7071-14
  • 力率改善用 PFC コンデンサ 3 x 77.0μF 14.1kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 77.0μF 14.1kvar 3 1箱 4個入

    VISHAY
    ¥149,800税込¥164,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 14.1 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
    仕様●電圧:440V ac●kvar 50 Hz:14.1kvar●相数:3●静電容量:3 x 77.0μFアズワン品番65-7073-96
  • 力率改善用 PFC コンデンサ 3 x 66.3μF 10kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 66.3μF 10kvar 3 1箱 4個入

    VISHAY
    ¥139,800税込¥153,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
    仕様●電圧:400V ac●kvar 50 Hz:10kvar●相数:3●静電容量:3 x 66.3μFアズワン品番65-7079-10
  • 力率改善用 PFC コンデンサ 3 x 53.1μF 13.8kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 53.1μF 13.8kvar 3 1箱 4個入

    VISHAY
    ¥139,800税込¥153,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 13.8 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up
    仕様●電圧:525V ac●kvar 50 Hz:13.8kvar●相数:3●静電容量:3 x 53.1μFアズワン品番65-7074-17
  • 力率改善用 PFC コンデンサ 3 x 36.5μF 15kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 36.5μF 15kvar 3 1箱 4個入

    VISHAY
    ¥159,800税込¥175,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
    仕様●電圧:660V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 36.5μFアズワン品番65-7070-12
  • 力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入

    VISHAY
    ¥139,800税込¥153,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
    仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μFアズワン品番65-7071-15
  • 力率改善用 PFC コンデンサ 3 x 48.7μF 20kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 48.7μF 20kvar 3 1箱 4個入

    VISHAY
    ¥199,800税込¥219,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 660 Vac voltage and 30 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
    仕様●電圧:660V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 48.7μFアズワン品番65-7079-43
  • 力率改善用 PFC コンデンサ 3 x 109.6μF 20kvar 3 1箱 4個入 VISHAY

    力率改善用 PFC コンデンサ 3 x 109.6μF 20kvar 3 1箱 4個入

    VISHAY
    ¥179,800税込¥197,780
    1箱(4個)
    7日以内出荷
    The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 440 Vac voltage and 20 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
    仕様●電圧:440V ac●kvar 50 Hz:20kvar●相数:3●静電容量:3 x 109.6μFアズワン品番65-7079-12
  • ドーム型IPカメラ(500万画素)[5年保証] ケービデバイス

    ドーム型IPカメラ(500万画素)[5年保証]

    ケービデバイス
    ¥119,800税込¥131,780
    1台
    7日以内出荷
    低照度環境でのカラー撮影に対応するAI検知機能搭載のハイエンドモデル 高精細映像で機能豊富なIPカメラ。 最新のイメージセンサーによりカラーでの最低被写体照度0.003lxを実現。 赤外線LED投光器を搭載し照度0lxの真っ暗闇でも撮影可能。 AI機能により、自動車・二輪・人をそれぞれ区別して認識。侵入検知・徘徊検知・カウントなどが可能。 500万画素の高精細画像で映像を配信。 ROI機能でデータ量を抑えながら効率の良い映像を配信。 WDR機能により明暗差のある環境でも撮影が可能。
    用途監視カメラ付属品カメラ本体、設置用テンプレート紙、設置用ボルト、設置用アンカー、取扱説明書、CD-ROM仕様撮像角度:ワイド端 水平:約95°/垂直:約67°、テレ端 水平:約29°/垂直:約22°、AGC:低、低中、高中、高、制限なし、フリッカレス:OFF、50Hz、60Hz、デイ&ナイト:自動、デイ固定、ナイト固定、スケジュール、SENS UP:OFF、×2、×4、×8、ノイズ除去(3DNR):OFF、自動(低、中、高)、手動(低、中、高)、霧除去(Defog):OFF、低、中、高、プライバシーマスク:OFF、ON(最大4箇所)エリア設定:四角形ポリゴン、動体検知:OFF、ON(最大4箇所)エリア設定:矩形選択、画像反転:OFF、水平、垂直、フリップ材質ABS・アルミダイキャスト形状ドーム型質量(g)750電源電圧PoE(IEEE802.3af)/ DC12V / AC24V有効画素数2592×1944 (約500万画素)最大消費電力(W)PoE動作時:13.1、DC12V動作時:10.1、AC24V動作時:22.1総画素数2592×1944焦点距離(mm)2.8~12(電動ズーム・オートフォーカス)入力端子DC12V:プッシュロック端子、AC24V:スクリューロック端子動作温度、湿度範囲‐20℃~+50℃(0%~90%ただし結露なきこと)撮像素子1/2.8型CMOSセンサー(SONY)ホワイトバランス手動、自動、自動ワイドシャッター速度(秒)電子シャッター:自動、1/30~1/5000出力端子RJ-45(10BASE-T / 100BASE-T)F値F1.4(ワイド端)伝送距離(m)最大100(LANケーブル)イベント種類モーション、アラーム入力、いたずら検知、システム起動、温度異常映像圧縮方式H.264 / H.265 / MJPEG最低被写体照度(Lux)カラー:0.003(F1.4、AGCON)、モノクロ:0(赤外線照射時)音声入力1(ラインレベル)フレームレート1FPS~30FPS(1フレームごと)アラーム入力:1 / 出力:1音声出力1(ラインレベル)赤外線投光距離約30m(投光角度:約100°)ダイナミックレンジデジタルワイドダイナミックレンジ(D-WDR):OFF、AUTO音声圧縮方式G.711外形寸法(直径Φ×高さH)(mm)150.4×108.8
  • 屋外用アイボール型IPカメラ(500万画素)[5年保証] ケービデバイス

    屋外用アイボール型IPカメラ(500万画素)[5年保証]

    ケービデバイス
    ¥139,800税込¥153,780
    1台
    7日以内出荷
    低照度環境でのカラー撮影に対応するAI検知機能搭載のハイエンドモデル 高精細映像で機能豊富なIPカメラ。 最新のイメージセンサーによりカラーでの最低被写体照度0.003lxを実現。 赤外線LED投光器を搭載し照度0lxの真っ暗闇でも撮影可能。 AI機能により、自動車・二輪・人をそれぞれ区別して認識。侵入検知・徘徊検知・カウントなどが可能。 500万画素の高精細画像で映像を配信。 ROI機能でデータ量を抑えながら効率の良い映像を配信。 WDR機能により明暗差のある環境でも撮影が可能。 IP66準拠の高い防塵防水性能。
    用途監視カメラ付属品カメラ本体、設置用テンプレート紙、設置用ボルト、設置用アンカー、取扱説明書、CD-ROM、LANケーブル防水カバーセット、ケーブル中継ブロック、予備シリカゲル、シリカゲル用両面テープ仕様撮像角度:ワイド端 水平:約95°/垂直:約67°、テレ端 水平:約29°/垂直:約22°、AGC:低、低中、高中、高、制限なし、フリッカレス:OFF、50Hz、60Hz、デイ&ナイト:自動、デイ固定、ナイト固定、スケジュール、SENS UP: OFF、×2、×4、×8、ノイズ除去(3DNR):OFF、自動(低、中、高)、手動(低、中、高)、霧除去(Defog):OFF、低、中、高、プライバシーマスク:OFF、ON(最大4箇所)エリア設定:四角形ポリゴン、動体検知:OFF、ON(最大4箇所)エリア設定:矩形選択、画像反転:OFF、水平、垂直、フリップ材質アルミダイキャスト形状アイボール型質量(g)550電源電圧PoE(IEEE 802.3af)/ DC12V / AC24V有効画素数2592×1944 (約500万画素)最大消費電力(W)PoE動作時:11.2、DC12V動作時:10.0、AC24V動作時:22.1総画素数2592×1944防塵防水性能IP66焦点距離(mm)2.8~12(電動ズーム・オートフォーカス)入力端子DC12V:DCジャック、AC24V:スクリューロック端子動作温度、湿度範囲‐20℃~+50℃(0%~90%ただし結露なきこと)撮像素子1/2.8型 CMOSセンサー(SONY)ホワイトバランス手動、自動、自動ワイドシャッター速度(秒)電子シャッター:自動、1/30~1/5000出力端子RJ-45(10BASE-T / 100BASE-T)F値F1.4(ワイド端)使用場所屋外用伝送距離(m)100(LANケーブル)映像圧縮方式H.264 / H.265 / MJPEG最低被写体照度(Lux)カラー:0.003(F1.4、AGCON)/ モノクロ:0(赤外線照射時)音声入力1(ラインレベル)フレームレート1FPS~30FPS(1フレームごと)音声出力1(ラインレベル)赤外線投光距離約30m(投光角度: 約100°)ダイナミックレンジデジタルワイドダイナミックレンジ(D-WDR):OFF、ON音声圧縮方式G.711外形寸法(直径Φ×高さH)(mm)120×105.5
  • 屋外用チューブ型IPカメラ(500万画素)[5年保証] ケービデバイス

    屋外用チューブ型IPカメラ(500万画素)[5年保証]

    ケービデバイス
    ¥139,800税込¥153,780
    1台
    7日以内出荷
    低照度環境でのカラー撮影に対応するAI検知機能搭載のハイエンドモデル 高精細映像で機能豊富なIPカメラ。 最新のイメージセンサーによりカラーでの最低被写体照度0.003lxを実現。 赤外線LED投光器を搭載し照度0lxの真っ暗闇でも撮影可能。 AI機能により、自動車・二輪・人をそれぞれ区別して認識。侵入検知・徘徊検知・カウントなどが可能。 500万画素の高精細画像で映像を配信。 ROI機能でデータ量を抑えながら効率の良い映像を配信。 WDR機能により明暗差のある環境でも撮影が可能。 IP66準拠の高い防塵防水性能。
    用途監視カメラ付属品カメラ本体、サンシェード、サンシェード用ボルト、サンシェード用ワッシャー、設置用テンプレート紙、設置用ボルト、設置用アンカー、調整用レンチ(大)、下面カバー開閉用レンチ(小)、取扱説明書、CD-ROM、LANケーブル防水カバーセット、ケーブル中継ブロック、予備シリカゲル、シリカゲル用両面テープ仕様撮像角度:ワイド端 水平:約95°/垂直:約67°、テレ端 水平:約29°/垂直:約22°、AGC:低、低中、高中、高、制限なし、フリッカレス:OFF、50Hz、60Hz、デイ&ナイト:自動、デイ固定、ナイト固定、スケジュール、SENS UP: OFF、×2、×4、×8、ノイズ除去(3DNR):OFF、自動(低、中、高)、手動(低、中、高)、霧除去(Defog):OFF、低、中、高、プライバシーマスク:OFF、ON(最大4箇所)エリア設定:四角形ポリゴン、動体検知:OFF、ON(最大4箇所)エリア設定:矩形選択、画像反転:OFF、水平、垂直、フリップ材質アルミダイキャスト形状チューブ型質量(kg)1.1電源電圧PoE(IEEE 802.3af)/ DC12V / AC24V有効画素数2592×1944 (約500万画素)最大消費電力(W)PoE動作時:10.7、DC12V動作時:9.6、AC24V動作時:19.2総画素数2592×1944防塵防水性能IP66焦点距離(mm)2.8~12(電動ズーム・オートフォーカス)入力端子DC12V:DCジャック、AC24V:スクリューロック端子動作温度、湿度範囲‐20℃~+50℃(0%~90%ただし結露なきこと)撮像素子1/2.8型 CMOSセンサー(SONY)ホワイトバランス手動、自動、自動ワイドシャッター速度(秒)電子シャッター:自動、1/30~1/5000出力端子RJ-45(10BASE-T / 100BASE-T)F値F1.4(ワイド端)使用場所屋外用伝送距離(m)100(LANケーブル)イベント種類モーション、アラーム入力、いたずら検知、システム起動、温度異常映像圧縮方式H.264 / H.265 / MJPEG最低被写体照度(Lux)カラー:0.003(F1.4、AGCON)、モノクロ:0(赤外線照射時)音声入力1(ラインレベル)フレームレート1FPS~30FPS(1フレームごと)アラーム入力:1 / 出力:1音声出力1(ラインレベル)赤外線投光距離約30m(投光角度:約100°)ダイナミックレンジデジタルワイドダイナミックレンジ(D-WDR):OFF、ON音声圧縮方式G.711外形寸法(直径Φ×高さH)(mm)86×270
  • 集塵機 パルスジェット式 3馬力 リョウセイ

    集塵機 パルスジェット式 3馬力

    リョウセイ
    ¥579,000税込¥636,900
    1個
    21日以内出荷
    自動パルスジェットクリーニングによりメンテナンスが簡単です。 フィルター面積を従来機50%(メーカー比)UPしました。 省エネルギー対応のトップランナーモーター(IE3)を搭載しています。 自動パルスジェットクリーニングにより安定した吸引力を持続します。 フィルターは、カートリッジタイプですのでメンテナンスが簡単です。
    用途自動ラインの集じんなど、印刷機械のパウダースプレーの集じん、切削作業、粉体投入、混合作業、破砕時の集じんトラスコ品番759-3309材質本体ケース:鉄製、フィルター:ポリエステル寸法(mm)780×618×1618質量(kg)170タイプIE3モーター出力(kW)2.2電源(V)三相200最大静圧(kPa)3.43集塵容量(L)42電源コード(m)2.5(プラグなし)最大風量(m3/min)(50/60Hz)36本体寸法(幅W×奥行D×高さH)(mm)780×618×1618騒音値(dB(A))(50/60Hz)67吸込口径(Φmm)150ちり落とし方式パルスジェット標準消費電力料金(50Hz)29.70円/h
  • 集塵機 パルスジェット式 5馬力 リョウセイ

    集塵機 パルスジェット式 5馬力

    リョウセイ
    ¥799,000税込¥878,900
    1個
    51日以内出荷
    自動パルスジェットクリーニングによりメンテナンスが簡単です。 フィルター面積を従来機50%(メーカー比)UPしました。 省エネルギー対応のトップランナーモーター(IE3)を搭載しています。 自動パルスジェットクリーニングにより安定した吸引力を持続します。 フィルターは、カートリッジタイプですのでメンテナンスが簡単です。
    用途自動ラインの集じんなど、印刷機械のパウダースプレーの集じん、切削作業、粉体投入、混合作業、破砕時の集じん仕様50/60Hz兼用トラスコ品番759-3317材質本体ケース:鉄製、フィルター:ポリエステル質量(kg)280タイプIE3モーター出力(kW)3.7電源(V)三相200使用モーター(kW)3.7最大静圧(kPa)3.92集塵容量(L)95最大風量(m3/min)(50/60Hz)65本体寸法(幅W×奥行D×高さH)(mm)940×875×1810騒音値(dB(A))(50/60Hz)73吸込口径(Φmm)250ちり落とし方式パルスジェット標準消費電力料金(50Hz)49.95円/h
  • SNC WS02 omron(オムロン)

    SNC WS02

    omron(オムロン)
    ¥449,800税込¥494,780
    1個
    82日以内出荷から112日以内出荷