カテゴリ
- 制御機器(22)
- 学童・教育用品(2)
- バッテリー・電装(1)
絞り込み
エコロジープロダクト
「up8 idec」の検索結果

UPシリーズ LED式小形表示灯Φ8(フード形 抵抗内蔵)
IDEC(和泉電気)(1件のレビュー)¥479~税込¥527~1個ほか当日出荷から4日以内出荷形状丸保護構造IP40光源LED取付穴径(Φmm)8
UPシリーズ LED式小形表示灯Φ8(フード形)
IDEC(和泉電気)(2件のレビュー)¥569~税込¥626~1個ほか当日出荷から4日以内出荷仕様フード形形状丸保護構造IP40光源LED取付穴径(Φmm)8使用電圧範囲(V)DC12±10%、DC24±10%定格電流(mA)15耐電圧(V/min)AC500(充電部と非充電部間)
UPシリーズ LED式小形表示灯Φ7(フード形 抵抗内蔵)
IDEC(和泉電気)(7件のレビュー)¥499~税込¥549~1個ほか当日出荷形状丸保護構造IP40保存温度(℃)-25~+80(ただし、氷結しないこと)光源LED使用周囲温度(℃)-20~+55(ただし、氷結しないこと)取付穴径(Φmm)7使用周囲湿度45~85%RH(ただし、結露しないこと)定格電流(mA)15適合パネル厚さ(mm)0.6~6
抵抗器内蔵 メタルフレーム形LED表示灯
坂詰製作所(13件のレビュー)¥749~税込¥824~1個当日出荷レンズ色乳白定格電圧(V)DC5V~DC60V使用電圧範囲(V)DC5~60定格電流(mA)DC15(10~15)内蔵抵抗器1/2Wカーボン抵抗器結線方法はんだ付け
TWNシリーズ パイロットライト Φ30(丸形 LED)
IDEC(和泉電気)(12件のレビュー)¥1,298~税込¥1,428~1個当日出荷から32日以内出荷保護構造はIP65(IEC 60529)保護構造IP65使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
モールドフレーム形超高輝度LED表示灯 Φ8
坂詰製作所(20件のレビュー)¥1,198~税込¥1,318~1個当日出荷抵抗器内蔵の超高輝度LED表示灯です。AC100V、200V用電源にダイレクトに接続できます。200mmのリード線(UL1007 #24)付です。用途通電表示や警告表示などに。仕様モールドフレーム材質本体/フランジ/レンズ:ポリカーボネート樹脂形状その他質量(g)4.2光源LED取付穴径(Φmm)8LEDランプΦ3結線方式リード線(200mm)パネルカット寸法(mm)8.2
LEDミニパイロットランプ12V/24V
JET INOUE(ジェットイノウエ)(30件のレビュー)¥499税込¥5491個当日出荷LEDミニパイロットランプ新登場!!12V/24V共用で様々な車種にご使用いただけます!!用途電装パーツ材質本体:銅/メッキ、ナット:ステンレス、ワッシャー:ステンレス定格DC24V時 約140mAボルト(mm)Φ8×12
LEDパイロットライト
(39件のレビュー)¥999~税込¥1,099~1個当日出荷光源にLEDを用いた商品になります。用途スイッチにつながれた機器の運転状態の確認に形状丸形(金属リング)保護構造IP65防油形温度上昇40K以下光源LED球絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%使用周囲温度(℃)-20~55取付穴径(Φmm)30.5(+0.5~0)耐寒耐熱温度(℃)-40~70標高(m)2000以下耐衝撃(m/s2)490耐振動10~55Hz、複振幅1.5mm強度(端子部)0.8N・m 15秒間RoHS指令(10物質対応)対応耐温性40℃ 93% 96時間販売区分業務用
UPシリーズ LED式小形表示灯Φ7(丸平形 抵抗内蔵)
IDEC(和泉電気)(5件のレビュー)¥519~税込¥571~1個ほか当日出荷から4日以内出荷形状丸保護構造IP40光源LED取付穴径(Φmm)7定格電流(mA)15適合パネル厚さ(mm)0.6~6
モールドフレーム形超高輝度LED表示灯 Φ10
坂詰製作所(16件のレビュー)¥1,198~税込¥1,318~1個当日出荷抵抗器内蔵の超高輝度LED表示灯です。AC100V、200V用電源にダイレクトに接続できます。200mmのリード線(UL1007 #24)付です。用途通電表示や警告表示などに。仕様モールドフレーム材質本体/フランジ/レンズ:ポリカーボネート樹脂形状その他質量(g)5.2光源LED取付穴径(Φmm)10LEDランプΦ5結線方式リード線(200mm)パネルカット寸法(mm)10.2
APシリーズ LED式小形表示灯Φ10(丸平形)
IDEC(和泉電気)(4件のレビュー)¥658~税込¥724~1個ほか当日出荷から4日以内出荷レンズはネジ方式で固定しています。形状丸保護構造IP65(IEC60529)光源LED取付穴径(Φmm)10.1(+0.2~0)
Himax CMOS Imaging Camera - HM01B0
SPARKFUN¥3,698税込¥4,0681個33日以内出荷。Description。The HM01B0 from Himax Imaging is an ultra low power CMOS Monochrome Image Sensor that enables the integration of an "Always On" camera for computer vision applications such as gestures, intelligent ambient light and proximity sensing, tracking and object identification. The sensor allows the sensor to consume very low power of <2mW at QVGA 30FPS. This low power consumption and vision applications camera comes with a ribbon cable that mates to the camera connector populated on the following products:MicroMod Machine Learning Carrier Board。Artemis Development Kit。Edge Development Board - Apollo3 Blue。The HM01B0 contains 320×320 pixel resolution and supports a 320×240 window mode which can be readout at a maximum frame rate of 60FPS, and a 2×2 monochrome binning mode with a maximum frame rate of 120FPS. The video data is transferred over a configurable 1bit, 4bit or 8bit interface with support for frame and line synchronization. The sensor integrates black level calibration circuit, automatic exposure and gain control loop, self-oscillator and motion detection circuit with interrupt output to reduce host computation and commands to the sensor to optimize the system power consumption.。Features。Image Sensor。Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications。High sensitivity 3.6μ BrightSenseTM pixel technology。320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout。Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)。Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance。Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync。Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt。On-chip self oscillator。I2C 2-wire serial interface for register access。High CRA for low profile module design。Sensor Parameters。Active Pixel Array 320×320。Pixel Size 3.6 μm×3.6 μm。Full Image Area 1152 μm×1152 μm。Diagonal(Optical Format)1.63 mm(1/11″)。Scan Mode:Progressive。Shutter Type:Electronic Rolling Shutter。Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)。CRA(maximum)30℃。Sensor Specifications。Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V。Input Reference Clock:3 - 50 MHz。Serial Interface(I2C):2-wire, 400 KHz max.。Video Data Interface:1b, 4b, 8b with frame / line SYNC。Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit。Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW。QVGA 30FPS(Typical)<2 mWアズワン品番67-0427-08
SparkFun GPS Breakout - ZOE-M8Q Qwiic
SPARKFUN¥14,980税込¥16,4781個33日以内出荷Description。The SparkFun ZOE-M8Q GPS Breakout is a high accuracy, miniaturized, GPS board that is perfect for applications that don't possess a lot of space. The on-board ZOE-M8Q is a 72-channel GNSS receiver, meaning it can receive signals from the GPS, GLONASS, BeiDou, and Galileo constellations. This increases precision and decreases lock time and thanks to the onboard rechargable battery you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which made it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the ZOE-M8Q:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library. We've also made sure to configure the UART pin grouping on the breakout to an industry standard to insure that it easily connects to a Serial Basic.。The SparkFun ZOE-M8Q GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the ZOE-M8Q. This reduces the time-to-first fix from a cold start(~30s)to a hot start(~1s). The battery will maintain RTC and GNSS orbit data without being connected to power for up to five hours. Since the ZOE-M8Q is a tiny GPS receiver and to minimize its footprint, we've added a U.FL connector to allow the use of both large standard ceramic antennas as well as very small chip scale antennas.。Note:The I2C address of the ZOE-M8Q is 0x42 and is software configurable. A multiplexer/Mux is required to communicate to multiple ZOE-M8Q sensors on a single bus. If you need to use more than one ZOE-M8Q sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The ZOE-M8Q GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun ZOE-M8Q Hookup Guide。Features。72-Channel GNSS Receiver。2.5m Horizontal Accuracy。18Hz Max Update Rate。Time-To-First-Fix:Cold:26s。Hot:1s。Max Altitude:50,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~29mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfacesアズワン品番67-0423-76
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら