カテゴリ

  • 配管・水廻り設備部材(6)
  • 学童・教育用品(1)
絞り込み

「utkm」の検索結果

関連キーワード
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
600型 ステンレス鋼ボールバルブ(レデューストボア)UTKMシリーズ KITZ(キッツ)600型 ステンレス鋼ボールバルブ(レデューストボア)UTKMシリーズKITZ(キッツ)(6件のレビュー)
2,998税込3,298
1個
当日出荷
ボール形簡単な操作で弁座と球状弁体の球面が摺動し、90°までの範囲で開閉が可能です精密鋳造品(ロストワックス)
形状ストレート材質(本体)SCS14A(ロストワックス精密鋳造品)最高使用圧力(MPa)4.12(常温の水、油、ガス)接続方式ねじ込み形材質(ボール)SUS316使用流体水、油、ガスハンドル形状レバー式材質(ステム)SUS316材質(ハンドル)SUS430材質(ボールシート)グラスファイバー入PTFEクラス600型ボア径レデューストボアバルブ種類ボールバルブ接続方向ストレート
ステンレスボール弁 KITZ UTKM 洗浄処理品 KITZ(キッツ)ステンレスボール弁 KITZ UTKM 洗浄処理品KITZ(キッツ)
8,234税込9,057
1台
6日以内出荷から9日以内出荷
メーカー品を溶剤洗浄処理した製品です。
用途油分を嫌う流体配管に使用形状ストレート材質(本体)SCS14A接続方式ねじ込み形ハンドル形状レバー式クラス600型加工内容洗浄処理品関連資料処理概要・使用上の注意点(0.16MB)ボア径レデューストボアバルブ種類ボールバルブ
600型 ステンレス鋼ボールバルブ UTKMWシリーズ KITZ(キッツ)600型 ステンレス鋼ボールバルブ UTKMWシリーズKITZ(キッツ)(1件のレビュー)
3,398税込3,738
1個
当日出荷
形状ストレート最高使用圧力(MPa)4.12(40℃以下)接続方式ねじ込み形材質(ボール)SUS316ハンドル形状蝶形材質(ステム)SUS316クラス600型ボア径レデューストボアバルブ種類ボールバルブ接続方向ストレート
ステンレス製ねじ込みボール UTKMW型 KITZ(キッツ)ステンレス製ねじ込みボール UTKMW型KITZ(キッツ)
5,998税込6,598
1個
当日出荷
ステンレス製の汎用ねじ込みボ-ル弁です
材質SCS14接続ねじ込み形RoHS指令(10物質対応)対応バルブ種類ボールバルブ
ビニマス 平行/起点トラップ/変角合流 前澤化成工業ビニマス 平行/起点トラップ/変角合流前澤化成工業
7,198税込7,918
1個
4日以内出荷
変角枝管採用。マス1個で自在な配管が可能です。
口径(mm)管路:100内径(mm)150関連資料(0.08MB)
ステンレスボール弁 KITZ UTKMW 洗浄処理品 KITZ(キッツ)ステンレスボール弁 KITZ UTKMW 洗浄処理品KITZ(キッツ)
8,234税込9,057
1台
6日以内出荷から9日以内出荷
メーカー品を溶剤洗浄処理した製品です。
用途油分を嫌う流体配管に使用形状ストレート材質(本体)SCS14A接続方式ねじ込み形ハンドル形状蝶ハンドル式クラス600型加工内容洗浄処理品関連資料処理概要・使用上の注意点(0.16MB)ボア径レデューストボアバルブ種類ボールバルブ
SparkFun RTK Surveyor SPARKFUNSparkFun RTK SurveyorSPARKFUN
129,800税込142,780
1個
33日以内出荷
DescriptionThe SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.This device can be used in four modes:GNSS Positioning(~30cm accuracy)GNSS Positioning with RTK(1.4cm accuracy)GNSS Base StationGNSS Base Station NTRIP ServerIn Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.Get Started With the SparkFun RTK Surveyor GuideFeaturesGNSS Receiver:ZED-F9PConcurrent reception of GPS, GLONASS, Galileo and BeiDouReceives both L1C/A and L2C bandsCurrent:68mA - 130mA(varies with constellations and tracking state)Time to First Fix:25s(cold), 2s(hot)Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25HzRTK - 20HzRaw - 25HzHorizontal Position Accuracy:2.5m without RTK0.010m with RTKMax Altitude:50km(31 miles)Max Velocity:500m/s(1118mph)Bluetooth(R)Transceiver:ESP32 WROOMXtensa(R)dual-core 32-bit LX6 microprocessorUp to 240MHz clock frequency16MB of flash storage520kB internal SRAMIntegrated 802.11 BGN WiFi transceiverIntegrated dual-mode Bluetooth(R)(classic and BLE)Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)2.5 μA deep sleep currentOverall DeviceInternal Battery:LiPo 1000mAh with 500mA chargingRadio Port:3.3V TTL Serial(57600bps RTCM TX/RX)Data Port:3.3V TTL Serial(115200bps NMEA)Weight:132g(entire device including battery)Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)1x Qwiic Connector1x microSD Socket for optional loggingChanges:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.
アズワン品番67-0423-95