真空包装機_卓上型_特殊型_V-307GⅡTOSEI4日以内出荷
業界No.1、ガス封入装置付で上下シール型の傾斜型真空包装機です。10個のコース設定が可能です。最大包装材寸法:横300×縦400mmです。工業から食品まで、様々な分野で実績があります。ワークに合わせて幅広い種類の袋が使用できますセンサー制御で真空度を調整できます。上下シール+重なりに強い波型ヒーターでアルミ袋やガゼット袋もシール可能です。蓋ロック機構付きのため、安心してパックができます。オイル式ポンプのため、高真空・連続使用可能です。固体・液体・粉末等様々なパック、ガスでつぶさないパックが可能です。
用途工業製品の防塵・防湿・防錆に。圧縮することで物流コストの削減に。研究開発から厨房まで幅広いパック作業に。窒素・炭酸ガス等の不活性ガスの封入・パックに。食材の酸化防止・腐敗防止・乾燥防止に。食材の廃棄ロス軽減に。安全な状態で調理品を管理・流通に。短時間で味付け、真空調理に。調理品のレトルト化に。仕様【真空ポンプ】167/200L/min(50/60Hz)質量(kg)60容量(L)【チャンバー】17電源AC100V(50/60Hz)コンセント形状2P-15(A)外形寸法(幅W×奥行D×高さH)(mm)【チャンバー開時】390×635×730【チャンバー閉時】390×635×460機能【ガス封入装置】標準装備 ノズル4本内寸(幅W×奥行D×高さH)(mm)【チャンバー】330×430×130消費電力(kW)1.1(50/60Hz)寸法(横×縦)(mm)【最大包装材】300×400有効寸法(mm)【シール】300(上下)電動機(kW)0.55(50/60Hz)