用途主に屋内で使用する300V以下の電気器具等の用いられます。種類産業機械用ケーブル全長(m)100規格JIS C 3306、電気設備技術基準、RoHS2絶縁体厚さ(mm)0.6定格電圧(V)300適合規格<PS>E材質(シース)超柔軟軟質塩化ビニル混合物材質(絶縁体)軟質塩化ビニル混合物シース厚(mm)1シース色黒絶縁抵抗20℃(MΩ-km)5材質(導体)JIS C 3102の軟銅線を素線としたより線耐電圧(V/min)1000(水中)規格/略称VCTF
色灰種類産業機械用ケーブル定格電圧(V)300全長(m)100JIS規格JIS C 3306耐熱温度(℃)60最高使用温度(℃)60難燃性60度傾斜燃焼試験合格シース色灰試験電圧(V/1分)AC2000絶縁抵抗20℃(MΩ-km)5以上撚り合線芯を円形に撚り合わせRoHS指令(10物質対応)対応材質(導体)軟銅より線規格/略称VCTF
用途ホイストクレーン、工場内配線及びリフトのコントローラー等の電源用、信号用の架空配線として。種類産業機械用ケーブル導体外径(Φmm)1.5材質(シース)耐油耐熱軟質塩化ビニル混合物材質(絶縁体)耐熱軟質塩化ビニル混合物材質(導体)軟銅より線規格JIS C 3102絶縁体外径(mm)3.1絶縁体厚さ(mm)0.8耐電圧(V/min)3000導体公称断面積(mm2)1.25導体構成(本/mm)112/0.12絶縁抵抗20℃(MΩ-km)50RoHS指令(10物質対応)対応