仕様●追加処理:なし●指示点数:1●No.1表示(左側)表示色:緑色●No.1表示(左側)レンジ:0~100℃電源(V)DC24入力種類DC1~5V消費電力4W材質(ケース)ABS樹脂入力インピーダンス(Ω)1000000使用周囲温度(℃)0~45材質(カバー)アクリル樹脂指示精度±1%FS±1digit取付け方法屋内パネル埋め込み標準色スケール:黒色カラーアルミ、ベゼル・ケース:モスグリーン(マンセル2.5GY3/1)警報種類上上限、下下限関連資料寸法、仕様情報(0.92MB)使用周囲湿度(%RH)80以下(40℃)停電補償停電時、設定値記憶保持(不揮発性RAM使用)