ドットインパクトプリンター/水平型/136桁/ネットワーク標準/給紙補助フィーダーセットモデルEPSON翌日出荷
幅広い業務に応えるビジネス機のスタンダードモデル。136桁水平型、9枚複写(オリジナル+8枚)。ネットワーク標準+給紙補助フィーダーセットモデル。漢字高速モード261字/秒の高速印刷を実現。操作性抜群の1.44インチカラーLCDパネルを搭載。給紙補助フィーダーにより、単票用紙が多少斜めにセットされても、印刷方向に対し垂直に用紙がセットされるよう自動補正。また印刷可能エリア内であれば自由な位置にセットでき、用紙ガイドに合わせる手間が省けます。2個口。セット品梱包:W584×D319×183mm/3600g。
仕様ピン配列/解像度:24ピン(12ピン×2列)×2組/180dpi、紙送り方法:フリクションフィード(フロント・CSF)/プッシュトラクターフィード(リア)、カラーLCD搭載、自動給紙切り替えセット内容プリンター本体/用紙ガイド/リボンカートリッジ(黒)/電源コード/VP-F4400・VP-F4400N取扱説明書(セットアップと使い方の概要編)/ソフトウェアディスク/保証書電源(V)AC100±10%消費電力(W)スリープモード時:約0.9/連続印刷平均:約80(ISO/IEC10561 LETTERパターン印刷時)外形寸法(間口W×奥行D×高さH)(mm)630×520×276/給紙補助フィーダー(VP44SBF)装着時:661×520×276対応OSWindows11/Windows10/Windows8/Windows8.1/Windows7/Windows Vista/WindowsXP(32bitはSP3以降/64bitはSP2以降)/Windows Server2022/Windows Server2019/Windows Server2016/Windows Server2012/Windows Server2012 R2/Windows Server2008 R2/Windows Server2008/Windows Server2003(SP2以降)/MS-DOS定格電流(A)5.7(ISO7779パターン印刷時)本体質量(kg)約18.9センサー自動紙厚検知/自動紙幅検知保存温度(℃)-30~60インターフェースIEEE1284(Nibbleモード)規格準拠双方向パラレルI/F、USB I/F、Ethernet I/Fバッファメモリ128KB印字桁数(桁)136印字方式インパクトドットマトリクスプリンター寿命【プリンターヘッド】黒リボン使用時:2億ストローク(ワイヤ当たり)×2組/カラーリボン使用時:1億ストローク(ワイヤ当たり)×2組印字速度261字/秒関連規格VCCIクラスA情報技術装置/EU RoHS指令対応/国際エネルギースタープログラム動作温度(℃)5~35動作湿度(%)10~80(非結露)保存湿度(%)0~85(非結露)運転音(dB)(A)58使用可能用紙サイズ【リアトラクター(プッシュ)連続用紙】用紙幅:101.6~406.4mm(4.0~16.0インチ)印字領域は136桁まで、用紙長:101.6~558.8mm(4.0~22.0インチ)、用紙厚:0.065~0.19mm(一枚紙)/0.12~0.62mm(複写紙)、(ラベル紙)ラベルサイズ:縦23.8×横63.5mm以上/用紙厚:0.16~0.19mm(台紙:0.07~0.09mm)【手差し・フロント(単票紙)】B4/B5/A3/A4/A5/A6、郵便はがき:一般/往復、用紙厚(連量)0.22mm(165kg紙相当)、封筒:長形3号/4号、角形2号/3号、洋形2号/5号、用紙厚0.12~0.46mm【手差し・フロント(単票複写紙)】B4/B5/A3/A4/A5/A6複写枚数9色数8商品タイププリンター印字幅(mm)345