端子形状はんだ端子保護構造IP40絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)使用周囲温度(℃)-25~70寿命(過負荷)50回以上(開閉頻度5回/分)(定格負荷×1.5)接触抵抗(mΩ)初期20以下(DC2~4V 1Aの電圧降下法による)ハンドル形状トグル接点材質AgZnO系合金機械的寿命5万回以上強度(ハンドル<静荷重>)112.7N 1分間、(端子<静荷重>)24.5N 1分間耐振性複振幅1.5mm 10~55Hz(接点開離が1mSec.以下)耐電圧(V)AC1500 1分間 (検知電流10mA)