仕様天井面取付専用適合(調光器)ライトコントロール(LED用)NQ20346 (別売)、(調光器)ライトマネージャーFxNQ28861K+NQL10111 (別売)、(調光器)ライトマネージャーFxNQ28841K+NQL10111 (別売)、(調光器)リビングライコンNQ28752WK (別売)、(調光器)リビングライコンNQ28752SK (別売)、(調光器)リビングライコンNQ28751WK (別売)、(調光器)リビングライコンNQ28751SK (別売)、100V配線ダクト用幅(mm)Φ75質量(kg)0.8高さ(mm)202取付方式配線ダクト取付型奥行(mm)155電圧(V)AC100消費電力(W)8.1グレード(V)バリュアブル商品(省エネ・デザイン性・配光制御など様々なご要望にお応えできる商品群です。)首振角度(°)90機能配光調整機能付(13~32度)色温度(K)2700光源色電球色エネルギー消費効率(Lm/W)74光束(Lm)600トランスLED内蔵、電源ユニット内蔵アズワン品番64-3182-19LED寿命(時間)40000(光束維持率70%)演色指数(Ra)Ra85調光率(%)5~100調光の可否可材質(灯具)(点灯ユニット(カバー))ポリカーボネート(乳白)水平回転範囲360度調色の可否否