無線特定小電力無線局ラジオマイク用無線設備仕様プリエンファシス/50μs付属品単3形乾電池(R6PU・テスト用)×1、首掛ストラップ×1、設定ドライバー×1質量(g)118(電池含む)使用温度範囲(℃)-10~+40電源(ニカド電池)DC1.2 V、(乾電池)DC1.5 V周波数(kHz)トーン/14.80、14.75(2チャンネルのうち1チャンネル)寸法(幅W×高さH×奥行D)(mm)62×163.6×32.5仕上本体:ABS樹脂/ダークグレー(マンセルN2.5近似色)周波数特性200Hz~5kHz(携帯型送信機→携帯型受信機)、150Hz~6kHz(携帯型送信機→卓上型受信機,ワイヤレススピーカー)使用電池専用充電電池WB-1200×1または単3形アルカリ乾電池×1送信出力1mW電池使用時間(時間)約10時間(専用充電電池使用時)、約20時間(単3形アルカリ乾電池使用時)送信周波数(MHz)322.025~322.150、322.250~322.400/25kHz間隔/13チャンネル入力レベル-50dB(感度-Hi)/-44dB(感度-Lo)発振方式水晶制御PLLシンセサイザー方式電波型式F3E