ポート数1コネクタ形状HDMI Type A レセプタクル耐熱性70℃7時間絶縁抵抗(MΩ)10以上(150VDC隣接コンタクト間及び、コンタクト-シェル間)相対湿度45%~85%抵抗(MΩ)導通:100以下使用環境温度(℃)5~35適合ケーブルスタンダードHDMIケーブル、ハイスピードHDMIケーブル、プレミアムハイスピードHDMIケーブル周囲温度(℃)-10~40使用場所住宅,事務所などの屋内耐電圧(V)300AC 1分間(隣接コンタクト間及び、コンタクト-シェル間)挿抜回数適合プラグの挿抜8000回