コネクタ形状HDMITypeAレセプタクル絶縁抵抗(MΩ)10以上(150VDC隣接コンタクト間及び、コンタクト-シェル間)耐電圧(V)300AC1分間(隣接コンタクト間及び、コンタクト-シェル間)導通抵抗(MΩ)100以下挿抜回数8000回(適合プラグの挿抜)使用温度範囲(℃)-10~40耐熱性70℃(7時間)使用場所住宅、事務所などの屋内適合ケーブルスタンダードHDMIケーブル/ハイスピードHDMIケーブル/プレミアムハイスピードHDMIケーブル適合WNS3730SO-STYLE埋込ワンタッチ取付枠等保証期間購入日より1年間