使用温度範囲(℃)-10~40定格15A300VAC適合規格電気用品安全法方式(接触方式)銀合金-銀合金突合せ接触/(回路方式)4路/(結線方式)ねじなし端子(電線差し込み式)温度上昇(端子部)45℃以下/(開閉接触子)65℃以下耐熱性100℃±3℃1時間(熱可塑性樹脂成形品は80℃±3℃7時間)絶縁抵抗(MΩ)5以上(500V絶縁抵抗計)保証期間購入日より1年間引張強度(N)100(1分間)温度サイクル8℃以下開閉(15A300V負荷の力率約0.6開閉の割合20回/分)連続10000回/(22.5A300V負荷の力率約0.6開閉の割合6回~10回/分)連続100回/(15A100V~105V白熱灯負荷2秒間点灯、20秒間以上消灯)連続100回耐久性(アンモニアガス耐久)24時間使用場所住宅、事務所等の屋内耐電圧(V)1600(1分間)