種類真空計測定範囲(Pa)0.4~2700精度直線目盛換算フルスケール100%の±3%以内仕様●セットポイント:無し●測定箇所:1付属品電源ケーブル:3m(コントロール一体)、クイックマニュアル:1部質量(kg)メーター:1.4、検出ユニット(GP-H):0.035材質(本体)測定子フィラメント・白金(Pt)使用温度範囲(℃)10~40外形寸法(mm)100×130×100(W×D×H)電圧(V)AC100~240出力測定値出力:DC0~10mV 非線形表示アナログケース付測定精度(%)直線目盛換算フルスケール100%の±3以内電源(VA)10設定圧力単位Pa湿度範囲(%)15~80(ただし、結露なきこと)