カテゴリ

  • コンプレッサー・空圧機器・ホース(28)
  • 建築金物(2)
  • 制御機器(1)
  • 測定用品(1)
  • 自動車純正部品(1)
  • カー用品(1)

「xb130」の検索結果

34件中 134
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
CJ Series(CJ2B16) SMCCJ Series(CJ2B16)SMC(1件のレビュー)
4,398税込4,838
1個
当日出荷から11日以内出荷
チューブ内径(Φmm)16
薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSB20 SMC薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSB20SMC
7,998税込8,798
1個
当日出荷から18日以内出荷
チューブ内径(Φmm)20
CQS/CDQS - 薄形シリンダ: 標準形/複動: 片ロッド SMCCQS/CDQS - 薄形シリンダ: 標準形/複動: 片ロッドSMC
6,898税込7,588
1個
当日出荷から15日以内出荷
作動方式複動・片ロッド
薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSB25 SMC薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSB25SMC
8,998税込9,898
1個
当日出荷から16日以内出荷
チューブ内径(Φmm)25
CM Series(CM2L32) SMCCM Series(CM2L32)SMC
9,598税込10,558特価
1個
当日出荷から26日以内出荷
CJ2-Z/CDJ2-Z - エアシリンダ/標準形:複動・片ロッド SMCCJ2-Z/CDJ2-Z - エアシリンダ/標準形:複動・片ロッドSMC
3,598税込3,958
1個
翌々日出荷から12日以内出荷
作動方式複動・片ロッド
薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSB16 SMC薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSB16SMC
6,998税込7,698
1個
3日以内出荷から17日以内出荷
チューブ内径(Φmm)16
薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSB12 SMC薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSB12SMC
6,598税込7,258
1個
3日以内出荷から18日以内出荷
チューブ内径(Φmm)12
エアロベース バー INNOエアロベース バーINNO
8,498税込9,348
1本
5日以内出荷
キズの付きにくい特殊加工を施工。ゴムカットが不要。Tスロット専用アタッチメントの取付性が向上。走行時の風切り音を大幅カット(※従来比20%ダウン) 翼形状断面でクルマとの一体感を実現。
用途エアロベース用バーブラックRoHS指令(10物質対応)対応入数(本)1
CJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CJ2) SMCCJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CJ2)SMC
5,698税込6,268
1個
5日以内出荷から10日以内出荷
新技術により耐久性4倍以上 メンテナンス回数の削減 既存製品(エアシリンダ CJ2 Series)と仕様、外形寸法は同一
最高使用圧力(MPa)0.7作動方式複動片ロッド使用流体空気給油不要(無給油)関連資料(1.3MB)オートスイッチ有無無し
(8002)COVER,INST ミツビシ(8002)COVER,INSTミツビシ
1,598税込1,758
1個
3日以内出荷
標準丸形エアシリンダ/複動・片ロッド CJ2シリーズ CDJ2 SMC標準丸形エアシリンダ/複動・片ロッド CJ2シリーズ CDJ2SMC
7,798税込8,578
1個
3日以内出荷から9日以内出荷
作動方式複動片ロッド
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
CJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2L6) SMCCJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2L6)SMC
6,998税込7,698
1個
10日以内出荷
新技術により耐久性4倍以上 メンテナンス回数の削減 既存製品(エアシリンダ CJ2 Series)と仕様、外形寸法は同一
取付支持形式片側フート形最高使用圧力(MPa)0.7作動方式複動片ロッド使用流体空気チューブ内径(Φmm)6給油不要(無給油)関連資料(1.3MB)オートスイッチ取付形態バンド取付揺動受け金具金具なし
薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB12-130DC SMC薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB12-130DCSMC
6,898税込7,588
1個
9日以内出荷
チューブ内径(Φmm)12作動方式複動片ロッドストローク(mm)130ボディオプション(C) ラバークッション付&ロッド先端めねじ(標準)磁石内蔵有無(D) 磁石内蔵
CJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2E6) SMCCJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2E6)SMC
6,998税込7,698
1個
10日以内出荷
新技術により耐久性4倍以上 メンテナンス回数の削減 既存製品(エアシリンダ CJ2 Series)と仕様、外形寸法は同一
取付支持形式両側ボス形ヘッドカバーのポート位置軸に対し90°最高使用圧力(MPa)0.7作動方式複動片ロッド使用流体空気チューブ内径(Φmm)6給油不要(無給油)関連資料(1.3MB)オートスイッチ取付形態バンド取付揺動受け金具金具なし
CJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2,オートスイッチなし) SMCCJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2,オートスイッチなし)SMC
5,998税込6,598
1個
10日以内出荷
新技術により耐久性4倍以上 メンテナンス回数の削減 既存製品(エアシリンダ CJ2 Series)と仕様、外形寸法は同一
最高使用圧力(MPa)0.7作動方式複動片ロッド使用流体空気給油不要(無給油)磁石内蔵有無磁石内臓関連資料(1.3MB)オートスイッチ有無無し
CJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2F6) SMCCJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2F6)SMC
6,998税込7,698
1個
10日以内出荷
新技術により耐久性4倍以上 メンテナンス回数の削減 既存製品(エアシリンダ CJ2 Series)と仕様、外形寸法は同一
取付支持形式ロッドフランジ形最高使用圧力(MPa)0.7作動方式複動片ロッド使用流体空気チューブ内径(Φmm)6給油不要(無給油)関連資料(1.3MB)オートスイッチ取付形態バンド取付揺動受け金具金具なし
CJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2M6) SMCCJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2M6)SMC
6,998税込7,698
1個
10日以内出荷
新技術により耐久性4倍以上 メンテナンス回数の削減 既存製品(エアシリンダ CJ2 Series)と仕様、外形寸法は同一
取付支持形式両側フート形ヘッドカバーのポート位置軸に対し90°最高使用圧力(MPa)0.7作動方式複動片ロッド使用流体空気チューブ内径(Φmm)6給油不要(無給油)関連資料(1.3MB)オートスイッチ取付形態バンド取付揺動受け金具金具なし
CJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2B6) SMCCJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2B6)SMC
6,998税込7,698
1個
10日以内出荷
新技術により耐久性4倍以上 メンテナンス回数の削減 既存製品(エアシリンダ CJ2 Series)と仕様、外形寸法は同一
取付支持形式基本形最高使用圧力(MPa)0.7作動方式複動片ロッド使用流体空気チューブ内径(Φmm)6給油不要(無給油)関連資料(1.3MB)オートスイッチ取付形態バンド取付揺動受け金具金具なし
CJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2G6) SMCCJ2-XB24 Series 高耐久性シリーズ 寿命向上シリンダ (CDJ2G6)SMC
6,998税込7,698
1個
10日以内出荷
新技術により耐久性4倍以上 メンテナンス回数の削減 既存製品(エアシリンダ CJ2 Series)と仕様、外形寸法は同一
取付支持形式ヘッドフランジ形ヘッドカバーのポート位置軸に対し90°最高使用圧力(MPa)0.7作動方式複動片ロッド使用流体空気チューブ内径(Φmm)6給油不要(無給油)関連資料(1.3MB)オートスイッチ取付形態バンド取付揺動受け金具金具なし
薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB20-130DC SMC薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB20-130DCSMC
8,398税込9,238
1個
9日以内出荷
チューブ内径(Φmm)20作動方式複動片ロッドストローク(mm)130磁石内蔵有無(D) 磁石内蔵
薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB25-130DCM SMC薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB25-130DCMSMC
9,998税込10,998
1個
9日以内出荷
チューブ内径(Φmm)25作動方式複動片ロッドストローク(mm)130磁石内蔵有無(D) 磁石内蔵
薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB25-130DC SMC薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB25-130DCSMC
9,698税込10,668
1個
9日以内出荷
チューブ内径(Φmm)25作動方式複動片ロッドストローク(mm)130ボディオプション(C) ラバークッション付&ロッド先端めねじ(標準)磁石内蔵有無(D) 磁石内蔵
薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB20-130DCM SMC薄形シリンダ・コンパクトタイプ/複動・片ロッド CQSシリーズ CDQSB20-130DCMSMC
8,498税込9,348
1個
9日以内出荷
チューブ内径(Φmm)20作動方式複動片ロッドストローク(mm)130磁石内蔵有無(D) 磁石内蔵
替測定子 XB Peacock(尾崎製作所)替測定子 XBPeacock(尾崎製作所)
2,998税込3,298
1個
当日出荷から5日以内出荷
薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSG12 SMC薄形シリンダ コンパクトタイプ/複動・片ロッド CQSシリーズ CQSG12SMC
7,498税込8,248
1個
15日以内出荷
チューブ内径(Φmm)12作動方式複動片ロッド
スチール製グレーチング 横断溝・側溝用 滑り止め模様付 カネソウスチール製グレーチング 横断溝・側溝用 滑り止め模様付カネソウ
7,998税込8,798
1枚
4日以内出荷から11日以内出荷
道路横断溝、道路側溝およびその他の集排水溝などに適したグレーチング蓋です。 安全性を高めた滑り止め模様付です。
用途建物内、建物敷地内、公園敷地内及び敷地周辺道路(公共の車道を除く)に。材質スチール(SS400)寸法b(mm)995
スチール製グレーチング 横断溝・側溝用 細目滑り止め模様付 カネソウスチール製グレーチング 横断溝・側溝用 細目滑り止め模様付カネソウ
9,898税込10,888
1枚
8日以内出荷
道路横断溝、道路側溝およびその他の集排水溝などに適したグレーチング蓋です。安全性を高めた滑り止め模様付です。
用途建物内、建物敷地内、公園敷地内及び敷地周辺道路(公共の車道を除く)に。材質スチール(SS400)
CG1R-Z/CDG1R-Z - エアシリンダ/ダイレクトマウント形:複動(CG1RN20) SMCCG1R-Z/CDG1R-Z - エアシリンダ/ダイレクトマウント形:複動(CG1RN20)SMC
8,798税込9,678
1個
30日以内出荷
チューブ内径(Φmm)20作動方式複動片ロッド
標準形エアシリンダ(丸形)/複動・片ロッド CG1シリーズ CDG1ZN32-130Z SMC標準形エアシリンダ(丸形)/複動・片ロッド CG1シリーズ CDG1ZN32-130ZSMC
6,498税込7,148
1個
30日以内出荷
チューブ内径(Φmm)32作動方式複動片ロッド仕様(-XB13) 低速シリンダ (5~50 mm/s)ストローク(mm)130クッション(N) ラバークッション磁石内蔵有無(D) 内蔵ポートねじの種類(-) Rcロッド先端ねじ(-) おねじ
CG Series(CG1DN20) SMCCG Series(CG1DN20)SMC
8,498税込9,348
1個
30日以内出荷
チューブ内径(Φmm)20
V Series(VVEXB) SMCV Series(VVEXB)SMC
4,998税込5,498
1個
9日以内出荷
その他(VVEX~) SMCその他(VVEX~)SMC
4,998税込5,498
1個
9日以内出荷から16日以内出荷