規格RoHS指令、ML規格(MIL-C-83503)、UL規格(ファイルNo.E103202)材質(レバー部)(ロックレバー)POM樹脂(UL94 HB)/黒色材質(ハウジング)ガラス入りPBT樹脂(UL94 V-2)/黒色絶縁抵抗(MΩ)1000以上(DC500Vにて)使用周囲温度(℃)-55~+105(低温にて氷結しないこと)接触抵抗(mΩ)20以下(20mV以下、 100mA以下にて)材質(コンタクト)(接触部)りん青銅/ニッケル下地 金メッキ(0.15μm)(圧着部)りん青銅/ニッケル下地 錫メッキ(2.0μm)総合挿入力コンタクト挿入数×1.96N以下耐電圧(V/min)AC500(リーク電流1mA以下)挿抜耐久(回)50単体抜去力(N)0.29以上