カテゴリ
- 科学研究・開発用品(18)
- 制御機器(2)
- はんだ関連・静電気対策用品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「yates」の検索結果

積層チップインダクタ 4.7 μH 2.1A 1セット 3000個入
MURATA(村田製作所)¥83,980税込¥92,3781セット(3000個)7日以内出荷TheMuratafixedinductoris4.7uHandratedcurrentis2.1A.Ratedcurrent(Isat)isspecifiedwhenthedecreaseoftheinitialinductancevalueat30%。Ratedcurrent(Item)isspecifiedwhentemperatureoftheinductorisraised40℃byDCcurrent.HighqualityandlowDCresistance。LowvoltagedropHightemperaturestability仕様●入数:1リール(3000個入り)●インダクタンス:4.7 μH●最大直流電流:2.1A●パッケージ/ケース:1008●長さ:2.5mm●奥行き:1.2mm●シールド:あり●許容差:20%●シリーズ:DFE252012F●コア材料:合金●インダクタ構造:多層アズワン品番65-7022-99
Weller Erem ワイヤーストリッパー Fibre Optic, 510AE
Weller¥23,980税込¥26,3781個7日以内出荷ErembyWeller510AEWireStrippersIntroducingthe510AEwirestrippersfromErembyWeller,thesemanualwirestrippersareperfectforstrippingthecablesheathfromavarietyofwiresizes.Wiresizeadjustmentsaremadethroughascrewfrom0.25mmto1.02mm.Thestripperhasabuilt-ininternalstoptopreventbladeoverlappingandanintegralreturnstringtoreduceoperatorfatigue.Combinedwiththesoftgripergonomichandlesandreturnspringmakingwirestrippingeasierandmoreefficient.Suitableforuseintheelectronicsandengineeringindustriesforhighlyprecisetools.FeaturesandBenefitsScrewadjustedcablesizestrippersErgonomicgripsreduceoperatorfatigueESDProtectionWirerangefrom0.25to1.02mmReturnspringforeasywirestrippingTypicalApplicationsWirestrippersareahand-heldtooldesignedtoremoveinsulationoroutersheathfromelectricalwires.Thoughthisfunctioncanbeachievedbyothertools,suchasknivesorpliers,purpose-builtwirestrippersaremoreaccurateandrequirelesseffort.Wirestripperscreateaneatandtidycuttorevealwires,readytobesolderedorhaveaconnectorattached.Therearevarioustypesavailablefromstrippingthecabletocuttingcopperandconduit.WirestrippersareprimarilyusedbyelectriciansormechanicsbutareequallyathomeinanyDIYtoolbox.FAQsIsthiswirestripperESDprotected?Yes,thiswirestripperisESDprotectedtopreventanymalfunctionorbreakdownofanelectronicdevice.Isthiscablestrippersuitableforflatcables?Thisparticularmodelhasbeendesignedtoworkwithroundcablesandmaynotperformproperlywithflatcables.However,strippingandcuttingofthinflatcablesispossible.全長(mm)120最小寸法(mm)0.25最大寸法(mm)1.02ケーブルタイプFibreOpticストリップ範囲(mm)0.25→1.02
RS PRO カーボンファイバシート
RS PRO¥32,980税込¥36,2781個8日以内出荷材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
SparkFun RedBoard Artemis
SPARKFUN¥8,198税込¥9,0181個33日以内出荷。Description。Think of the RedBoard Artemis as just another Arduino... That has BLE. And one megabyte of flash. And runs at less than 1mA. Oh, and it can run TensorFlow models. Ya, that too. The RedBoard Artemis takes the incredibly powerful Artemis module from SparkFun and wraps it up in an easy to use and familiar Uno footprint. We've written an Arduino core from scratch to make programming the Artemis as familiar as。Serial.begin(9600)。. Time-to-first-blink is less than five minutes.。The RedBoard Artemis has the improved power conditioning and USB to serial that we've refined over the years on our RedBoard line of products. A modern USB-C connector makes programming easy. A Qwiic connector makes I2C easy. The RedBoard Artemis is fully compatible with SparkFun's Arduino core and can be programmed easily under the Arduino IDE. We've exposed the JTAG connector for more advanced users who prefer to use the power and speed of professional tools. We've added a digital MEMS microphone for folks wanting to experiment with always-on voice commands with TensorFlow and machine learning. We've even added a convenient jumper to measure current consumption for low power testing.。With 1MB flash and 384k RAM you'll have plenty of room for your sketches. The on-board Artemis module runs at 48MHz with a 96MHz turbo mode available and with Bluetooth to boot!。The SparkFun RedBoard Artemis is a great platform to 'kick the tires' of this amazing module. If you're interesting in testing out the full capabilities of the SparkFun Artemis module or if you're looking for more compact solution, be sure to checkout our ATP and Nano versions of the Artemis line.。Get Started With the SparkFun Artemis RedBoard Guide。Features。Arduino Uno R3 Footprint。1M Flash / 384k RAM。48MHz / 96MHz turbo available。24 GPIO - all interrupt capable。21 PWM channels。Built in BLE radio。10 ADC channels with 14-bit precision。2 UARTs。6 I2C buses。4 SPI buses。PDM Interface。I2S Interface。Qwiic Connectorアズワン品番67-0422-82
漏えい除染キット(Spill DECONtamination Kit・Aliphatic Isocyanates)
SKC(環境測定)¥81,980税込¥90,1781セット46日以内出荷aliphatic isocyanates用Spill DECONtamination Kitであり、除染用溶液4 gallons、Colorimetric Surface SWYPE検出器75枚、developing solution、フレキシブルホース式スプレーアプリケーターおよび取扱説明書を含みます。用途Spill Decontamination Kitsは、対象化学物質の漏えいにより汚染された表面の除染を行うための資材を含みます。水系で生分解性の除染用溶液は毒性を中和するようpH調整されており、水で洗い流すことが可能です。SWYPE Padsは検出限界3?5 μgで、aromatic aminesまたはisocyanatesが存在する場合に鮮明な赤橙色へ変色します。SWYPEによる確認により、除染完了の判定を行います。その他【対象物質】脂肪族イソシアネート類
漏えい除染キット(Spill DECONtamination Kit・Aromatic Isocyanates)
SKC(環境測定)¥81,980税込¥90,1781セット46日以内出荷aromatic isocyanates用Spill DECONtamination Kitであり、除染用溶液4 gallons、Colorimetric Surface SWYPE検出器75枚、developing solution、フレキシブルホース式スプレーアプリケーターおよび取扱説明書を含みます。用途Spill Decontamination Kitsは、対象化学物質の漏えいにより汚染された表面の除染を行うための資材を含みます。水系で生分解性の除染用溶液は毒性を中和するようpH調整されており、水で洗い流すことが可能です。SWYPE Padsは検出限界3?5 μgで、aromatic aminesまたはisocyanatesが存在する場合に鮮明な赤橙色へ変色します。SWYPEによる確認により、除染完了の判定を行います。その他【対象物質】芳香族イソシアネート類
危険性評価テストキット(Aromatic Isocyanates)
SKC(環境測定)¥71,980税込¥79,1781セット46日以内出荷Hazard Assessment Test Kit for Aromatic Isocyanatesは芳香族イソシアネートのハザード評価用キットであり、Surface SWYPEs、Skin SWYPEs、PERMEA-TEC、Developing Solution、DECONtamination Solution、D-TAM Skin Cleanserを含みます。なお、solutionおよびcleanserの構成は対象ハザードにより異なります。用途Hazard Assessment Test Kitsは、適量噴霧が可能なスプレーボトル入りのdeveloping solutionおよびdecontamination solutionと、迅速に反応するSWYPEsを組み合わせた構成であり、未認識のばく露源の特定および除染作業に使用します。その他【対象物質】芳香族イソシアネート
危険性評価テストキット(Aliphatic Isocyanates)
SKC(環境測定)¥71,980税込¥79,1781セット46日以内出荷Hazard Assessment Test Kit for Aliphatic Isocyanatesは脂肪族イソシアネートのハザード評価用キットであり、Surface SWYPEs、Skin SWYPEs、PERMEA-TEC、Developing Solution、DECONtamination Solution、D-TAM Skin Cleanserを含みます。なお、solutionおよびcleanserの構成は対象ハザードにより異なります。用途Hazard Assessment Test Kitsは、適量噴霧が可能なスプレーボトル入りのdeveloping solutionおよびdecontamination solutionと、迅速に反応するSWYPEsを組み合わせた構成であり、未認識のばく露源の特定および除染作業に使用します。その他【対象物質】脂肪族イソシアネート
PERMEA-TECセンサー(Aliphatic Isocyanates・20個入)
SKC(環境測定)¥18,980税込¥20,8781箱(20個)46日以内出荷Aliphatic Isocyanates用PERMEA-TECです。用途PERMEA-TEC Padsは、手袋およびその他の個人用保護具(PPE)について、実際の現場使用条件下における有効性評価に使用します。PPEを透過した化学物質はPERMEA-TEC Padsの変色により確認され、通常感度範囲は0.5~5 mgです。透過開始の確認により、用途に応じたPPE選定の評価に活用できます。その他【対象物質】腐食性物質・粉じん・鉛・表面金属・農薬・放射性核種保管環境常温保管有効期限PERMEA-TEC使用時1年/現像液使用時2年安定性常温条件下で安定
PERMEA-TECセンサー(Aromatic Isocyanates・20個入)
SKC(環境測定)¥18,980税込¥20,8781箱(20個)46日以内出荷Aromatic Isocyanates用PERMEA-TECです。用途PERMEA-TEC Padsは、手袋およびその他の個人用保護具(PPE)について、実際の現場使用条件下における有効性評価に使用します。PPEを透過した化学物質はPERMEA-TEC Padsの変色により確認され、通常感度範囲は0.5~5 mgです。透過開始の確認により、用途に応じたPPE選定の評価に活用できます。その他【対象物質】腐食性物質・粉じん・鉛・表面金属・農薬・放射性核種保管環境常温保管有効期限PERMEA-TEC使用時1年/現像液使用時2年安定性常温条件下で安定
Skin SWYPEキット(Aliphatic Isocyanates)
SKC(環境測定)¥22,980税込¥25,2781セット46日以内出荷脂肪族イソシアネート用の皮膚汚染検出器であり、プラスチックカップ20個および16 ozのCleaning/Developing Solution(スプレーボトル入り)を含みます。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】o-フタルアルデヒド保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
Skin SWYPEキット(Aromatic Isocyanates)
SKC(環境測定)¥23,980税込¥26,3781セット46日以内出荷芳香族イソシアネート用の皮膚汚染検出器であり、プラスチックカップ20個および16 ozのCleaning/Developing Solution(スプレーボトル入り)を含みます。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】o-フタルアルデヒド保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
Surface SWYPEキット(Aromatic Isocyanates)
SKC(環境測定)¥20,980税込¥23,0781セット46日以内出荷芳香族イソシアネート用の表面汚染検出器であり、16 ozのCleaning/Developing Solution(スプレーボトル入り)を含みます。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】芳香族イソシアネート保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
Skin SWYPE(Aromatic Isocyanates・20個入)
SKC(環境測定)¥15,980税込¥17,5781箱(20個)46日以内出荷芳香族イソシアネート用の皮膚汚染検出器であり、プラスチックカップ20個を含みます。使用にはDeveloping Solution for Isocyanates Cat. No. 769-1062が別途必要です。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】o-フタルアルデヒド保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
Skin SWYPE(Aliphatic Isocyanates・20個入)
SKC(環境測定)¥15,980税込¥17,5781箱(20個)46日以内出荷脂肪族イソシアネート用の皮膚汚染検出器であり、プラスチックカップ20個を含みます。使用にはDeveloping Solution for Isocyanates Cat. No. 769-1062が別途必要です。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】o-フタルアルデヒド保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
除染液 DECONtamination Solution(Isocyanates・1gal)
SKC(環境測定)¥20,980税込¥23,0781個46日以内出荷Isocyanates用DECONtamination Solutionであり、1 gal容器入りの除染用溶液です。用途DECONtamination Solutionsは皮膚ばく露低減プログラムにおける重要な構成要素であり、SWYPE検出による評価後に除染を実施する定期的な運用により、皮膚ばく露を最小限に管理するために使用します。その他【対象物質】オルトフタルアルデヒド保管環境常温保管有効期限2年安定性常温条件下で安定
Surface SWYPE(Aliphatic Isocyanates・25個入)
SKC(環境測定)¥13,980税込¥15,3781箱(25個)46日以内出荷脂肪族イソシアネート用の表面汚染検出器であり、使用にはDeveloping Solution for Isocyanates Cat. No. 769-1062が別途必要です。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】脂肪族イソシアネート保管環境常温保管有効期限あり(SWYPE 1年・Developer 1年・Developer 2年)安定性常温条件で安定
Surface SWYPE(Aromatic Isocyanates・25個入)
SKC(環境測定)¥13,980税込¥15,3781箱(25個)46日以内出荷芳香族イソシアネート用の表面汚染検出器であり、使用にはDeveloping Solution for Isocyanates Cat. No. 769-1062が別途必要です。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】芳香族イソシアネート保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
Surface SWYPEキット(Aliphatic Isocyanates)
SKC(環境測定)¥20,980税込¥23,0781セット46日以内出荷脂肪族イソシアネート用の表面汚染検出器であり、16 ozのCleaning/Developing Solution(スプレーボトル入り)を含みます。用途Swype Indicatorsは芳香族アミン、芳香族イソシアネート、脂肪族イソシアネート、ヒドラジン、および酸性物質/塩基性物質の存在を示す発色指示用インジケータです。その他【対象物質】脂肪族イソシアネート保管環境常温保管有効期限あり(SWYPE 1年・Developer 2年)安定性常温条件で安定
洗浄・現像液(Aromatic and Aliphatic Isocyanates・16oz)
SKC(環境測定)¥9,998税込¥10,9981個46日以内出荷Aromatic and Aliphatic Isocyanates用Cleaning/Developing Solutionであり、16-ozスプレーボトル入りの洗浄兼現像用溶液で、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要です。用途Cleaning/Developing Solutionは、SurfaceおよびSkin SWYPE検出システムのサンプリング効率を向上させるために必要な溶液です。その他【対象物質】芳香族および脂肪族イソシアネート類保管環境常温保管有効期限2年安定性常温条件下で安定
除染液 DECONtamination Solution(Isocyanates・22oz)
SKC(環境測定)¥14,980税込¥16,4781個46日以内出荷Isocyanates用DECONtamination Solutionであり、22-ozスプレーボトル入りの除染用溶液です。用途DECONtamination Solutionsは皮膚ばく露低減プログラムにおける重要な構成要素であり、SWYPE検出による評価後に除染を実施する定期的な運用により、皮膚ばく露を最小限に管理するために使用します。その他【対象物質】オルトフタルアルデヒド保管環境常温保管有効期限2年安定性常温条件下で安定
漏えい除染キット(Spill DECONtamination Kit・Aromatic Amine)
SKC(環境測定)¥76,980税込¥84,6781セット46日以内出荷aromatic amine用Spill DECONtamination Kitであり、除染用溶液2 gallons、Cleaning/Developing Solution 2 gallons、Colorimetric Surface SWYPE検出器75枚、フレキシブルホース式スプレーアプリケーターおよび取扱説明書を含みます。用途Spill Decontamination Kitsは、対象化学物質の漏えいにより汚染された表面の除染を行うための資材を含みます。水系で生分解性の除染用溶液は毒性を中和するようpH調整されており、水で洗い流すことが可能です。SWYPE Padsは検出限界3?5 μgで、aromatic aminesまたはisocyanatesが存在する場合に鮮明な赤橙色へ変色します。SWYPEによる確認により、除染完了の判定を行います。その他【対象物質】芳香族アミン類