電圧(V)100~242消費電力(W)30仕様(お奨めポール)モールライト用ポールYD3509HNK、(適合オプション)NNY28567付属品落下防止ワイヤー付適合トクポールXY3719CHN、トクポールXY3702HN高さ(mm)220タイプフロント配光タイプ取付方式ポール取付型全高(mm)3820構造防雨型定格出力初期光束補正型機能初期光束補正機能付ランプ水銀灯100形1灯器具相当色温度(K)5000グローブ種別透明つや消しグローブ幅(Φmm)535安定器定格出力初期光束補正型(平均電力25.5W)エネルギー消費効率(Lm/W)116.6光源寿命60000時間(光束維持率70%)LED昼白色光束(Lm)3500耐風速(m/s)60仕様(適合ポールとの組み合わせの場合)調光方式タイマー段調光演色指数(Ra)70耐雷サージ15kV(コモンモード)