集塵装置付作業台(ダストバリア仕様)淀川電機製作所20日以内出荷
3面の衝立が可動式のダストバリア仕様で、長尺や大型などワークを選びません。集塵機と作業スペースが一体になっており、圧力損失が少なく、非常に集塵効率が高い設計です。小さいモータで最大限の集じん能力を発揮し、省エネにも直結します。乾いた微細粉じん用の高性能フィルターを内蔵しています。レイアウト変更も簡単に行えます。
用途流れラインへの挿入設置によるライン上製品・部品の付着じん吸収。乾いた各種粉体の袋詰作業や混合作業。比較的発生する粉じん量が少ない作業。周波数(Hz)50/60Hz兼用電源電圧(V)3相200集塵容量(L)7ちり落とし方式手動式出力(kW)0.4質量(kg)108出力(W)400モータータイプ全閉外扇型最大静圧(kPa)1.13/1.62フィルター2枚消費電力(W)(50/60Hz)400騒音値(dB)66/68最大風量(m3/min)(50/60Hz)10/12本体寸法(幅W×奥行D×高さH)(mm)655×702×987集塵方式カートリッジフィルター方式騒音レベル(dB(A))66/68ろ過面積(m2)(_メインフィルター)2.2無負荷回転数[50/60Hz](min-1[r.p.m])3000/3600騒音値(dB(A))(50/60Hz)66/68電流(A)(50/60Hz)1.6/2.0最大静圧(kPa)(50Hz/60Hz)1.13/1.62集じん量(L)7