集塵作業台(ダストバリアフード)淀川電機製作所20日以内出荷
3面の衝立が可動式のダストバリア仕様で、長尺や大型などワークを選びません。集塵機と作業スペースが一体になっており、圧力損失が少なく、非常に集塵効率が高い設計です。小さいモータで最大限の集じん能力を発揮し、省エネにも直結します。乾いた微細粉じん用の高性能フィルターを内蔵しています。レイアウト変更も簡単に行えます。
用途研磨・加工・エアブロー・混合時に発生する粉塵の集塵に。出力(W)750出力(kW)0.75モータータイプ全閉外扇型・トップランナーモータ(IE3)最大静圧(kPa)1.81/1.96フィルター2枚消費電力(W)(50/60Hz)750集塵方式カートリッジフィルター方式ろ過面積(m2)(_メインフィルター)2.5無負荷回転数[50/60Hz](min-1[r.p.m])3000/3600最大静圧(kPa)(50Hz/60Hz)1.81/1.96ちり落とし方式手動式