仕様●Emission power:3mW幅(mm)56質量(kg)0.15高さ(mm)144タイプProduct or Component:Wireless and batteryless transmitter、Antenna:Omnidirectional取付方式Between 2 ropes、Panel mount with universal support使用温度範囲(℃)-25~70規格UL 508、EN/IEC 60947-1、EN/IEC 62479、EN/IEC 60947-5-1、EN/IEC 300328シリーズZBRP1深さ(mm)38チャンネル数1保護等級IP65 IEC 62262締付トルク(N・m)1.8~2.2最大消費電力(mW)1保存温度範囲(℃)-40~70機械的耐久性1000000サイクル許容相対湿度(%)95(結露のないこと)プロトコルZigBee Green Power対応操作位置任意の位置送受信周波数(MHz)2405材質(ベゼル)Plastic