用途コンピュータ、通信機器、計測機器、FA機器に適合規格雑音端子電圧、雑音電解強度:EN55011/EN55032-B、FCC-B、VCCI-B各準拠イミュニティ:IEC61000-6-2、IEC61000-4-2、-3、-4、-5、-6、-8、-11各準拠端子形状コネクタ耐電圧入力-FG/2kVAC(10mA)、入力-出力/3kVAC(10mA)、出力-FG/500VAC(20mA)各1分間保存温度(℃)-30~75冷却方式自然空冷絶縁抵抗(MΩ)100min(出力-FG間:500VDC、25℃、70%RH)相数単相入力周波数(Hz)47~63耐振動10~55Hz(掃引1分間)19.6m/s2一定X、Y、Z各方向1時間温度変動0.02%℃関連資料ご使用上の注意事項および製品保証と保守サービスはこちら(0.3MB)耐衝撃196.1m/s2以下動作湿度(%RH)30~90(結露なきこと)