定格容量(kW)三相かご形モータ(AC-3)
200-240V:3.7 380-440V:5.5
単相モータ(AC-3)
100V:0.75 220V:1.5
インチング・プラッギング(AC-4)
200-240V:3.7 380-440V:4
定格使用電流(A)三相かご形モータ(AC-3)
200-240V:18 380-440V:13
単相モータ(AC-3)
100V:18 220V:18
インチング・プラッギング(AC-4)
200-240:18 380-440V:9
抵抗負荷(AC-1)
200-240V:25 380-440V:25
閉路電流(A)三相かご形モータ(AC-3)
220V:216 440V:192
遮断電流(A)三相かご形モータ(AC-3)
220V:180 440V:160
動作時間(ms)コイルONしてから主接点ONになるまで:44~48
コイルOFFしてから主接点OFFになるまで:10~25
(DC100Vの場合)