電池パックNタイプ/24V(EZ9210)・15.6V(EZ9230)・12V(EZ9200):約22分
Hタイプ/12V(EZ9108)・9.6V(EZ9188)・7.2V(EZ9168):約15分
Vタイプ/24V(EZ9117)・15.6V(EZ9137)・12V(EZ9107)・9.6V(EZ9187):約15分
Fタイプ/24V(EZ9116)・15.6V(EZ9136)・12V(EZ9106)・9.6V(EZ9186)・7.2V(EZ9166):約15分
Sタイプ/12V(EZ9102)・9.6V(EZ9181・EZ9183):約12分
Eタイプ/24V(EZ9110・EZ9111)・12V(EZ9101)・9.6V(EZ9180・EZ9182)・7.2V(EZ9165):約12分
Cタイプ/24V(EZ9016):12分、12V(EZ9006)・9.6V(EZ9086)・7.2V(EZ9066):約9分
Dタイプ/12V(EZ9001)・9.6V(EZ9080)・7.2V(EZ9065):約9分
質量(kg)1.3消費電力(W)333寸法(幅W×長さL×高さH)(mm)206×145×80電源(AC100V)50/60Hz内容量1個