| 37884542 | AS-GH34-0SS-30-6 | (アルミフレーム)溝幅6mm | ヒンジ(GH34-0SS)×1個、ASナット(AS-6M4)×2個、十字穴付皿小ねじ(M3×5)×3個、ブラケット(AS-GH34-0)×1個、六角穴付ボタンボルト(M4×12)×2個 | | |
|
| 37884551 | AS-GH34-0SS-30-8 | (アルミフレーム)溝幅8mm | ヒンジ(GH34-0SS)×1個、ASナット(AS-8M4)×2個、十字穴付皿小ねじ(M3×5)×3個、ブラケット(AS-GH34-0)×1個、六角穴付ボタンボルト(M4×12)×2個 | | |
|
| 37884567 | AS-GH34-0SS-40-8 | (アルミフレーム)溝幅8mm | ヒンジ(GH34-0SS)×1個、ASナット(AS-8M5)×2個、十字穴付皿小ねじ(M3×5)×3個、ブラケット(AS-GH34-0)×1個、六角穴付ボタンボルト(M5×14)×2個 | | |
|
| 37884576 | AS-GH34-0SS-40-10 | (アルミフレーム)溝幅10mm | ヒンジ(GH34-0SS)×1個、ASナット(AS-10M5)×2個、十字穴付皿小ねじ(M3×5)×3個、ブラケット(AS-GH34-0)×1個、六角穴付ボタンボルト(M5×14)×2個 | | |
|