| 38181787 | BKFE21521 | 2P1E | 15 | AC100専用 | 0.15 | 1Φ2W(単相2線式100V) | | |
|
| 38181796 | BKFE21522 | 2P2E | 15 | AC100/200、AC200 | 0.16 | 1Φ2W(単相2線式100V) | | ¥17,150 | ¥12,980 | ¥14,278(税込) |
| |
|
| 38181805 | BKFE21531 | 2P1E | 15 | AC100専用 | 0.15 | 1Φ2W(単相2線式100V) | | |
|
| 38181814 | BKFE22022 | 2P2E | 20 | AC100/200、AC200 | 0.16 | 1Φ3W(単相3線式100-200V)、1Φ2W(単相2線式200V) | | ¥17,150 | ¥12,980 | ¥14,278(税込) |
| |
|
| 38181823 | BKFE23022 | 2P2E | 30 | AC100/200、AC200 | 0.16 | 1Φ3W(単相3線式100-200V)、1Φ2W(単相2線式200V) | | ¥17,150 | ¥12,980 | ¥14,278(税込) |
| |
|
| 38181832 | BKFE21532 | 2P2E | 15 | AC100/200、AC200 | 0.16 | 1Φ3W(単相3線式100-200V)、1Φ2W(単相2線式200V) | | ¥17,150 | ¥12,980 | ¥14,278(税込) |
| |
|
| 38181841 | BKFE22031 | 2P1E | 20 | AC100専用 | 0.15 | 1Φ2W(単相2線式100V) | | |
|
| 38181866 | BKFE22021 | 2P1E | 20 | AC100専用 | 0.15 | 1Φ2W(単相2線式100V) | | |
|
| 38181875 | BKFE22032 | 2P2E | 20 | AC100/200、AC200 | 0.16 | 1Φ3W(単相3線式100-200V)、1Φ2W(単相2線式200V) | | ¥17,150 | ¥12,980 | ¥14,278(税込) |
| |
|
| 38181884 | BKFE23032 | 2P2E | 30 | AC100/200、AC200 | 0.16 | 1Φ3W(単相3線式100-200V)、1Φ2W(単相2線式200V) | | ¥17,150 | ¥12,980 | ¥14,278(税込) |
| |
|
| 38181857 | BKFE23031 | 2P1E | 30 | AC100専用 | 0.15 | 1Φ2W(単相2線式100V) | | | |