カバークローズエンド本体形状ジャック形状ストレート種類角型使用温度範囲(℃)-55~85許容電流(A)DC1寸法D(mm)3.5表面処理接触部/金めっき(PAGOS)材質(絶縁体)ポリエステル樹脂(UL94V-0)絶縁抵抗(MΩ)1000以上(500VDC)最大許容電圧(V)AC250結合方式ねじ挿入力24.5N以下(8極)、196N以下(64極)適合プリント基板厚さ(mm)標準1.6抜去力2.94N以上(8極)、22.54N以上(64極)コンタクト形状メス材質(導体)銅合金適合電線範囲 AWG(#)(単線)#30、(より線)#28耐電圧(V/min)AC500結線方法圧接内容量1個