| 44393456 | 690-03-A×K | 1S×10A | | | |
| 44393465 | 690-03-A×L | 1S×15A | | | |
| 50361913 | 690-03-AXJ | 1S×8A | | | |
| 50361929 | 690-03-CXK | 1.5S×10A | | | |
| 50361938 | 690-03-CXL | 1.5S×15A | | | |
| 50361947 | 690-03-CXM | 1.5S×20A | | | |
| 50361956 | 690-03-DXL | 2S×15A | | | |
| 50361965 | 690-03-DXM | 2S×20A | | | |
| 50361974 | 690-03-DXN | 2S×25A | | | |
| 50361983 | 690-03-EXM | 2.5S×20A | | | |
| 50361999 | 690-03-EXN | 2.5S×25A | | | |
| 50362008 | 690-03-EXP | 2.5S×32A | | | |
| 50362017 | 690-03-FXN | 3S×25A | | ¥17,500 | ¥13,980 | ¥15,378(税込) |
| | |
| 50362026 | 690-03-FXP | 3S×32A | | ¥17,500 | ¥13,980 | ¥15,378(税込) |
| | |
| 50362035 | 690-03-FXQ | 3S×40A | | ¥17,500 | ¥13,980 | ¥15,378(税込) |
| | |