| 47108591 | CN-72-C1 | 1 | 長さ1m 0.2mm2 2芯片側コネクタ付キャブタイヤケーブル ケーブル外径Φ3.3mm 親ケーブルに最大15本連結可能 | | |
|
| 47108607 | CN-72-C2 | 2 | 長さ2m 0.2mm2 2芯片側コネクタ付キャブタイヤケーブル ケーブル外径Φ3.3mm 親ケーブルに最大15本連結可能 | | |
|
| 47108616 | CN-72-C5 | 5 | 長さ5m 0.2mm2 2芯片側コネクタ付キャブタイヤケーブル ケーブル外径Φ3.3mm 親ケーブルに最大15本連結可能 | | |
|
| 47108625 | CN-74-C1 | 1 | 長さ1m 0.2mm2 4芯片側コネクタ付キャブタイヤケーブル ケーブル外径Φ3.3mm | | |
|
| 47108634 | CN-74-C2 | 2 | 長さ2m 0.2mm2 4芯片側コネクタ付キャブタイヤケーブル ケーブル外径Φ3.3mm | | |
|
| 47108643 | CN-74-C5 | 5 | 長さ5m 0.2mm2 4芯片側コネクタ付キャブタイヤケーブル ケーブル外径Φ3.3mm | | |
|