| 01121392 | SHS15C1SS+162L~218L | 15(0~-0.05) | 162~218 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 162~218 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121408 | SHS15C1SS+222L~278L | 15(0~-0.05) | 222~278 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 222~278 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121417 | SHS15C1SS+282L~338L | 15(0~-0.05) | 282~338 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 282~338 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121426 | SHS15C1SS+342L~398L | 15(0~-0.05) | 342~398 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 342~398 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121435 | SHS15C1SS+402L~458L | 15(0~-0.05) | 402~458 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 402~458 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121444 | SHS15C1SS+462L~518L | 15(0~-0.05) | 462~518 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 462~518 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121453 | SHS15C1SS+522L~578L | 15(0~-0.05) | 522~578 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 522~578 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121462 | SHS15C1SS+582L~638L | 15(0~-0.05) | 582~638 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 582~638 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121478 | SHS15C1SS+642L~698L | 15(0~-0.05) | 642~698 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 642~698 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121487 | SHS15C1SS+702L~758L | 15(0~-0.05) | 702~758 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 702~758 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121496 | SHS15C1SS+762L~818L | 15(0~-0.05) | 762~818 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 762~818 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121505 | SHS15C1SS+822L~938L | 15(0~-0.05) | 822~938 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 822~938 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121514 | SHS15C1SS+942L~998L | 15(0~-0.05) | 942~998 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 942~998 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121523 | SHS15C1SS+1002L~1058L | 15(0~-0.05) | 1002~1058 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1002~1058 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121532 | SHS15C1SS+1062L~1118L | 15(0~-0.05) | 1062~1118 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1062~1118 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121548 | SHS15C1SS+1122L~1178L | 15(0~-0.05) | 1122~1178 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1122~1178 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121557 | SHS15C1SS+1182L~1238L | 15(0~-0.05) | 1182~1238 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1182~1238 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121566 | SHS15C1SS+1242L~1358L | 15(0~-0.05) | 1242~1358 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1242~1358 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121575 | SHS15C1SS+1362L~1478L | 15(0~-0.05) | 1362~1478 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1362~1478 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121584 | SHS15C1SS+1482L~1598L | 15(0~-0.05) | 1482~1598 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1482~1598 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121593 | SHS15C2SS+162L~218L | 15(0~-0.05) | 162~218 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 162~218 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121602 | SHS15C2SS+222L~278L | 15(0~-0.05) | 222~278 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 222~278 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121618 | SHS15C2SS+282L~338L | 15(0~-0.05) | 282~338 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 282~338 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121627 | SHS15C2SS+342L~398L | 15(0~-0.05) | 342~398 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 342~398 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121636 | SHS15C2SS+402L~458L | 15(0~-0.05) | 402~458 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 402~458 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121645 | SHS15C2SS+462L~518L | 15(0~-0.05) | 462~518 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 462~518 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121654 | SHS15C2SS+522L~578L | 15(0~-0.05) | 522~578 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 522~578 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121663 | SHS15C2SS+582L~638L | 15(0~-0.05) | 582~638 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 582~638 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121672 | SHS15C2SS+642L~698L | 15(0~-0.05) | 642~698 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 642~698 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121688 | SHS15C2SS+702L~758L | 15(0~-0.05) | 702~758 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 702~758 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121697 | SHS15C2SS+762L~818L | 15(0~-0.05) | 762~818 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 762~818 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121706 | SHS15C2SS+822L~938L | 15(0~-0.05) | 822~938 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 822~938 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121715 | SHS15C2SS+942L~998L | 15(0~-0.05) | 942~998 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 942~998 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121724 | SHS15C2SS+1002L~1058L | 15(0~-0.05) | 1002~1058 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1002~1058 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121733 | SHS15C2SS+1062L~1118L | 15(0~-0.05) | 1062~1118 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1062~1118 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121742 | SHS15C2SS+1122L~1178L | 15(0~-0.05) | 1122~1178 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1122~1178 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121758 | SHS15C2SS+1182L~1238L | 15(0~-0.05) | 1182~1238 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1182~1238 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121767 | SHS15C2SS+1242L~1358L | 15(0~-0.05) | 1242~1358 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1242~1358 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121776 | SHS15C2SS+1362L~1478L | 15(0~-0.05) | 1362~1478 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1362~1478 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121785 | SHS15C2SS+1482L~1598L | 15(0~-0.05) | 1482~1598 | 13 | 47 | 64.4 | 21 | M5 | 14.2 | 24.2 | 38 | 30 | 3 | 5.5 | 4 | 60 | 4 | 4.4 | 4.5×7.5×5.3 | 3 | 21 | 64.4 | 1482~1598 | 48 | 24 | 5.5 | 5.9 | 8 | 47 | 15 | 16 | PB1021B | SHS15C | MA(1個):0.175k、(2個密着):0.898k、MB(1個):0.175k、(2個密着):0.898k 、MC(1個):0.16k | | | |
| 01121794 | SHS20C1SS+222L~278L | 20(0~-0.05) | 222~278 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 222~278 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121803 | SHS20C1SS+282L~338L | 20(0~-0.05) | 282~338 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 282~338 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121812 | SHS20C1SS+342L~398L | 20(0~-0.05) | 342~398 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 342~398 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121828 | SHS20C1SS+402L~458L | 20(0~-0.05) | 402~458 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 402~458 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121837 | SHS20C1SS+462L~518L | 20(0~-0.05) | 462~518 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 462~518 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121846 | SHS20C1SS+522L~578L | 20(0~-0.05) | 522~578 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 522~578 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121855 | SHS20C1SS+582L~638L | 20(0~-0.05) | 582~638 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 582~638 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121864 | SHS20C1SS+642L~698L | 20(0~-0.05) | 642~698 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 642~698 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121873 | SHS20C1SS+702L~758L | 20(0~-0.05) | 702~758 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 702~758 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |
| 01121882 | SHS20C1SS+762L~818L | 20(0~-0.05) | 762~818 | 16.5 | 63 | 79 | 25.4 | M6 | 22.3 | 38.4 | 53 | 40 | 3 | 12 | 4.3 | 60 | 5.3 | 5.4 | 6×9.5×8.5 | 4.6 | 25.4 | 79 | 762~818 | 59 | 30 | 6.5 | 7.2 | 10 | 63 | 20 | 21.5 | B-M6F | SHS20C | MA(1個):0.334k、(2個密着):1.75k、MB(1個):0.334k、(2個密着):1.75k 、MC(1個):0.361k | | | |