| 07158488 | 1AL4(MC00040) (1F 4MM) | 12 | 1 | 815-1924 | 60 | 17.2 | | |
|
| 07158472 | 1AL10(MC00100) (1F 10MM) | 25 | 1 | 815-1928 | 90 | 43.7 | | | |
| 07158497 | 1AL5(MC00050) (1F 5MM) | 15 | 1 | 815-1925 | 60 | 16.9 | | | |
| 07158506 | 1AL6(MC00060) (1F 6MM) | 15 | 1 | 815-1926 | 60 | 17.4 | | | |
| 07158515 | 1AL8(MC00080) (1F 8MM) | 20 | 1 | 815-1927 | 75 | 23.7 | | | |
| 07158524 | 2AL22(AL0222000) (2F 22MM) | 45 | 2 | 815-1943 | 125 | 252.5 | | | |
| 07158533 | 2AL25(AL0225000) (2F 25MM) | 50 | 2 | 815-1944 | 140 | 414.9 | | | |
| 07158542 | 2AL30(AL0230000) (2F 30MM) | 55 | 2 | 815-1945 | 145 | 474.5 | | | |