| 16300795 | FAB-5EIWH+H15 50W 400~1000 | 400~1000 | 50 | | |
|
| 16300804 | FAB-5EIWH+H15 50W 1001~1500 | 1001~1500 | 50 | | |
|
| 16300813 | FAB-5EIWH+H15 50W 1501~2000 | 1501~2000 | 50 | | |
|
| 16300822 | FAB-5EIWH+H15 50W 2001~2500 | 2001~2500 | 50 | | |
|
| 16300838 | FAB-5EIWH+H15 50W 2501~3000 | 2501~3000 | 50 | | |
|
| 16300847 | FAB-5EIWH+H15 50W 3001~3500 | 3001~3500 | 50 | | |
|
| 16300856 | FAB-5EIWH+H15 50W 3501~4000 | 3501~4000 | 50 | | |
|
| 16300865 | FAB-5EIWH+H15 50W 4001~4500 | 4001~4500 | 50 | | |
|
| 16300874 | FAB-5EIWH+H15 50W 4501~5000 | 4501~5000 | 50 | | |
|
| 16300883 | FAB-5EIWH+H15 100W 400~1000 | 400~1000 | 100 | | |
|
| 16300892 | FAB-5EIWH+H15 100W 1001~1500 | 1001~1500 | 100 | | |
|
| 16300908 | FAB-5EIWH+H15 100W 1501~2000 | 1501~2000 | 100 | | |
|
| 16300917 | FAB-5EIWH+H15 100W 2001~2500 | 2001~2500 | 100 | | |
|
| 16300926 | FAB-5EIWH+H15 100W 2501~3000 | 2501~3000 | 100 | | |
|
| 16300935 | FAB-5EIWH+H15 100W 3001~3500 | 3001~3500 | 100 | | |
|
| 16300944 | FAB-5EIWH+H15 100W 3501~4000 | 3501~4000 | 100 | | |
|
| 16300953 | FAB-5EIWH+H15 100W 4001~4500 | 4001~4500 | 100 | | |
|
| 16300962 | FAB-5EIWH+H15 100W 4501~5000 | 4501~5000 | 100 | | |
|
| 16300978 | FAB-5EIWH+H15 150W 400~1000 | 400~1000 | 150 | | |
|
| 16300987 | FAB-5EIWH+H15 150W 1001~1500 | 1001~1500 | 150 | | |
|
| 16300996 | FAB-5EIWH+H15 150W 1501~2000 | 1501~2000 | 150 | | |
|
| 16301005 | FAB-5EIWH+H15 150W 2001~2500 | 2001~2500 | 150 | | |
|
| 16301014 | FAB-5EIWH+H15 150W 2501~3000 | 2501~3000 | 150 | | |
|
| 16301023 | FAB-5EIWH+H15 150W 3001~3500 | 3001~3500 | 150 | | |
|
| 16301032 | FAB-5EIWH+H15 150W 3501~4000 | 3501~4000 | 150 | | |
|
| 16301048 | FAB-5EIWH+H15 150W 4001~4500 | 4001~4500 | 150 | | |
|
| 16301057 | FAB-5EIWH+H15 150W 4501~5000 | 4501~5000 | 150 | | |
|
| 16301066 | FAB-5EIWH+H15 200W 400~1000 | 400~1000 | 200 | | |
|
| 16301075 | FAB-5EIWH+H15 200W 1001~1500 | 1001~1500 | 200 | | |
|
| 16301084 | FAB-5EIWH+H15 200W 1501~2000 | 1501~2000 | 200 | | |
|
| 16301093 | FAB-5EIWH+H15 200W 2001~2500 | 2001~2500 | 200 | | |
|
| 16301102 | FAB-5EIWH+H15 200W 2501~3000 | 2501~3000 | 200 | | |
|
| 16301118 | FAB-5EIWH+H15 200W 3001~3500 | 3001~3500 | 200 | | |
|
| 16301127 | FAB-5EIWH+H15 200W 3501~4000 | 3501~4000 | 200 | | |
|
| 16301136 | FAB-5EIWH+H15 200W 4001~4500 | 4001~4500 | 200 | | |
|
| 16301145 | FAB-5EIWH+H15 200W 4501~5000 | 4501~5000 | 200 | | |
|
| 16301154 | FAB-5EIWH+H15 250W 400~1000 | 400~1000 | 250 | | |
|
| 16301163 | FAB-5EIWH+H15 250W 1001~1500 | 1001~1500 | 250 | | |
|
| 16301172 | FAB-5EIWH+H15 250W 1501~2000 | 1501~2000 | 250 | | |
|
| 16301188 | FAB-5EIWH+H15 250W 2001~2500 | 2001~2500 | 250 | | |
|
| 16301197 | FAB-5EIWH+H15 250W 2501~3000 | 2501~3000 | 250 | | |
|
| 16301206 | FAB-5EIWH+H15 250W 3001~3500 | 3001~3500 | 250 | | |
|
| 16301215 | FAB-5EIWH+H15 250W 3501~4000 | 3501~4000 | 250 | | |
|
| 16301224 | FAB-5EIWH+H15 250W 4001~4500 | 4001~4500 | 250 | | |
|
| 16301233 | FAB-5EIWH+H15 250W 4501~5000 | 4501~5000 | 250 | | |
|
| 16301242 | FAB-5EIWH+H15 300W 400~1000 | 400~1000 | 300 | | |
|
| 16301258 | FAB-5EIWH+H15 300W 1001~1500 | 1001~1500 | 300 | | |
|
| 16301267 | FAB-5EIWH+H15 300W 1501~2000 | 1501~2000 | 300 | | |
|
| 16301276 | FAB-5EIWH+H15 300W 2001~2500 | 2001~2500 | 300 | | |
|
| 16301285 | FAB-5EIWH+H15 300W 2501~3000 | 2501~3000 | 300 | | |
|