 | 17505495 | BC-102 | JUKI、MITSUBISHI、PRINCE、SINGER、TREASURE、YAMATO | (JUKI)B1837-405-0A0、(MITSUBISHI)MT27E0125、(SINGER)224418 | (JUKI)LZ-405、LZ-405-2、LZ-407 (MITSUBISHI)LZ-207、LZ207-10、LZ2-700-MO (PRINCE)MOZ-40SP (SINGER)107W100:103、133W(103)、140W1、2、3、12、 (TREASURE)BS-1107 (YAMATO)DP | | |
|
 | 17505522 | BC-107(1) | SINGER | 210915 | 107W1、5、13、17、18、19、52 | | |
|
 | 17505547 | BC-107(2)-NBL | ADLER、BROTHER、DURKOPP、JUKI、NECCHI、PEGASUS、REFREY、SINGER、YAMATO | (ADLER)098-15-005-4、(BROTHER)143986-101、(DURKOPP)235-368NBL、(JUKI)B1810-761-0BA、(NECCHI)387700-3-20、(REFREY)1901 12 60/41、(SINGER)224441NBL | (ADLER)91、98 (BROTHER)LH4-B812、B813 (DURKOPP)252、253、254、255、264 (JUKI)LBH-761、762、763 (NECCHI)418-100 (PEGASUS)DPS-2、3、4、150 (REFREY)1901/41、1902/41 (SINGER)107G、107W3、14、15、50、143W1:W3、W18、151K、W、307G2 (YAMATO)DP2、3 | | |
|
 | 17505556 | BC-107(2) | ADLER、DALIAN、DURKOPP、HUANAN、JUKI、MITSUBISHI、PEGASUS、PRINCE、REFREY、SHANG GONG、SINGER、SPEEDBINDER CARPET、SUNGOOD、SUNSTAR、YAMATO | (ADLER)098-00-178-4、(DURKOPP)235-368、(JUKI)B1810-761-0A0、(MITSUBISHI)MT40A0125、(PEGASUS)178081、(REFREY)1930 12 60、(SINGER)241404、224441、(SPEEDBINDER CARPET)241404、(YAMATO)75128 | (ADLER)91、98 (DALIAN)GI3 (DURKOPP)252、253、254、255、264 (HUANAN)G16-1 (JUKI)LBH-761、762、763 (MITSUBISHI)LZ-750、760、-11-D (PEGASUS)DPS-2、3、4、150 (PRINCE)MOZ-40N、S (REFREY)1930-51/52、1930-81/82、1931 (SHANG GONG)G15 (SINGER)107G、107W3、14、15、50、143W1:W3、W18、150W3、103、151K、W、307G(2) (SUNGOOD)GF11001 (SUNSTAR)DPK-2 (YAMATO)DP2 | | |
|
 | 17505732 | BC-457 | BROTHER、CONSEW、JUKI、MITSUBISHI、NECCHI、SINGER、TAILOR、TOYOTA、YULUN | (BROTHER)159157-001、158471-001、(CONSEW)502530、B-53、(JUKI)100-34056、(MITSUBISHI)MT70E0125、(SINGER)502530 (STAGER)539 (TOYOTA)2130704-301A | (BROTHER)BAS-500、510、LH4-B815、B816、LZ2-B852、B853、B854、TZ1-B852、 (CONSEW)347 CLASS、375、375R、376、376R (JUKI)LZ-1280、1285、1286、1287 (MITSUBISHI)LZ-710、710-11、720、720-11、760-11、780、780-11、790-11、LZ2-720-LOB、780-LOB、790-LOB (NECCHI)419-100 (SINGER)457A、G、GX、457U、105、125、134、135、140、405、425、435、457UX、675U (STAGER)DZ-S31 ALL CLASS、DZ-S310 ALL CLASS、SZ-310 ALL CLASS (TAILOR)TN-310S (TOYOTA)AD550、551、552、553 (YULUN)547U205 | | |
|
 | 17505748 | BC-457-M | SINGER | 502530M | 457A、G、GX、U、105、125、134、135、140 | | |
|
 | 17505757 | BC-457-NBL | JUKI、SINGER、STAGER、TOYOTA | (SINGER)502530NBL、 (STAGER)539 (TOYOTA)2130714-301A | (JUKI)LZ-1280、1286、1287、(SINGER)457A、G、GX、U、105、125、134、135、140、(STAGER)DZ-S31 ALL、S310 ALL 、SZ-310 ALL、(TOYOTA)AD550、551 | | |
|
 | 17506387 | BC-LBH771 | DALIAN、JUKI、K-CHANCE、TAKING | (JUKI)B1810-771-0A0 | (DALIAN)GI8、(JUKI)LBH-771、772、773、774、780、781、782、783、784、(K-CHANCE)KBH-890、(TAKING)TK-888 | | |
|
 | 17506396 | BC-LBH771-NBL | JUKI | B1810-771-0BA | LBH-771、771、772、773、774、781、782、783、784 | | |
|
 | 17506782 | CP-212BIG | SINGER | 514241 | 211G351、357、358、465、466、641、765、766、776、211GX102、108、212G8、340、341、641、212GX8、102、104、108、110 | | |
|
 | 17506798 | CP-51 | SEIKO | - | SPW-6、SPW-26 | | |
|
 | 17506807 | CP-51F | SEIKO、SINGER | (SINGER)241676 | (SEIKO)LPW-2G Series、PWG-7、M、(SINGER)51W、53:59、52K、52W21、22、110W-2、118W、1、4、119W、1、136W、138W102、167G、W、236G、U、W、238G | | |
|
 | 17506825 | S-29A | SINGER | 8603、8654 | 29K71、73、171、29U171A、173A | | |
|
 | 17506834 | S-29B | SINGER | 81964 | 29K71、73、171、29U171A、173A | | |
|
 | 17506843 | S-29L | SINGER | 81952、HA46082 | 29-30、29K72、29U171、172、A | | |
|
| 17505504 | BC-102-NBL | JUKI、SINGER、TREASURE、YAMATO | (SINGER)224418NBL | (JUKI)LZ-405、-2、407 (SINGER)107W100:103、140W1、2、3、12 (TREASURE)BS-1108 (YAMATO)DP | | | |
| 17505513 | BC-107(1)-NBL | SINGER | 210915NBL | 107W1、5、13、17、18、19、52、371U | | | |
| 17505538 | BC-107(2)-M | SINGER | 224441M | 107G、107W3、14、15、50、151K、W、307G2 | | | |
| 17505653 | BC-271 | SINGER | 271785 | 271K1、2、3、11、12、13、24、201、211 | | | |
| 17505662 | BC-271-NBL | NECCHI、SINGER | (NECCHI)1505-4-00、(SINGER)107118NBL | (NECCHI)420、421、422、(SINGER)271K1、2、3、11、12、13、24、201、211 | | | |
| 17506755 | CA-29 | SINGER | 82177 | 29K71、73、171、29U171A、173A | | | |
| 17506764 | CA-29L | SINGER | 82205 | 29K72、29U171、172、A | | | |
| 17506773 | CP-212 | SINGER | 512551 | 211G441、451、457、665、666、211GX101、103、112、212G440、441、212GX45、101、103、107、212U441 | | | |