| 24368304 | AD-KZ038E-55 | Vシリーズ/TSシリーズ/KZ-F33XST/DLシリーズ/F32シリーズ | 30A用/幅60cm用 | 600×550×315(※バックガードの高さ90mm含む) | | | |
| 24368313 | AD-KZ038WE-5 | Vシリーズ/KZ-R573SG/TSシリーズ | 30A用/幅75cm用 | 750×550×315(※バックガードの高さ90mm含む) | | | |
| 24368322 | AD-KZ015E-55 | D22シリーズ | 15A用/幅60cm用 | 600×550×315(※バックガードの高さ90mm含む) | | | |
| 24368338 | AD-KZ015E-57 | D22シリーズ | 15A用/幅60cm用 | 750×550×315(※バックガードの高さ90mm含む) | | | |