| 24890967 | DFP-A19 | 3.2 | Φ19.8mm | A19(3/4") | セットボルト3/8(小軸) | | |
|
| 24890976 | DFP-A25 | 3.2 | Φ26.2mm | A25(1") | セットボルト3/8(小軸) | | |
|
| 24890985 | DFP-CP31 | 3.2 | Φ32.5mm | CP31(1-1/4") | F大軸(Φ19) | | |
|
| 24890994 | DFP-CP39 | 3.2 | Φ38.7mm | CP39(1-1/2") | F大軸(Φ19) | | |
|
| 24891003 | DFP-CP51 | 3.2 | Φ51.6mm | CP51(2") | F大軸(Φ19) | | ¥17,600 | ¥12,980 | ¥14,278(税込) |
| |
|
| 24891012 | DFP-CP63 | 3.2 | Φ64.5mm | CP63(2-1/2") | F大軸(Φ19) | | ¥24,200 | ¥19,980 | ¥21,978(税込) |
| |
|
| 24891028 | DFP-CP75 | 2.3 | Φ77.2mm | CP75(3") | F大軸(Φ19) | | ¥31,900 | ¥24,980 | ¥27,478(税込) |
| |
|