| 24891037 | DFP-B16 | B16(1/2") | Φ21.8mm | 3.2 | セットボルト3/8(小軸) | | |
|
| 24891046 | DFP-ACP22 | ACP22(3/4") | Φ27.3mm | 3.2 | F大軸(Φ19) | | |
|
| 24891055 | DFP-ACP28 | ACP28(1") | Φ34.1mm | 3.2 | F大軸(Φ19) | | |
|
| 24891064 | DFP-ACP36 | ACP36(1-1/4") | Φ42.7mm | 3.2 | F大軸(Φ19) | | |
|
| 24891073 | DFP-ACP42 | ACP42(1-1/2") | Φ48.7mm | 3.2 | F大軸(Φ19) | | ¥17,600 | ¥11,980 | ¥13,178(税込) |
| |
|
| 24891082 | DFP-ACP54 | ACP54(2") | Φ60.5mm | 3.2 | F大軸(Φ19) | | ¥24,200 | ¥19,980 | ¥21,978(税込) |
| |
|
| 24891098 | DFP-ACP70 | ACP70(2-1/2") | Φ77.5mm | 2.3 | F大軸(Φ19) | | ¥31,900 | ¥25,980 | ¥28,578(税込) |
| |
|
| 24891107 | DFP-ACP82 | ACP82(3") | Φ88.9mm | 1.6 | F大軸(Φ19) | | ¥41,800 | ¥32,980 | ¥36,278(税込) |
| |
|
| 24891116 | DFP-ACP92 | ACP92(3-1/2") | Φ102.8mm | 1.6 | 1-2大軸 | | ¥59,400 | ¥43,980 | ¥48,378(税込) |
| |
|
| 24891125 | DFP-ACP104 | ACP104(4") | Φ115.5mm | 1.6 | 1-2大軸 | | ¥66,000 | ¥47,980 | ¥52,778(税込) |
| |
|