| 26562743 | RK-20S1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 6本、吊下金具取付用ねじ(Φ4×12L) 4本 | (化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5 | | ¥40,500 | ¥20,980 | ¥23,078(税込) |
| |
|
| 26562752 | RK-20SF1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 6本、吊下金具取付用ねじ(Φ4×12L) 4本 | (化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5 | | ¥47,400 | ¥24,980 | ¥27,478(税込) |
| |
|
| 26562768 | RK-20SY1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 6本、吊下金具取付用ねじ(Φ4×12L) 4本 | (外枠)マンセルN1.5、(吊下金具)マンセルN1.5、(化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5、(ダクト接続口)マンセルN1.5 | | ¥59,600 | ¥29,980 | ¥32,978(税込) |
| |
|
| 26562777 | RK-25S1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 6本、吊下金具取付用ねじ(Φ4×12L) 4本 | (化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5 | | ¥48,100 | ¥24,980 | ¥27,478(税込) |
| |
|
| 26562786 | RK-25SF1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 6本、吊下金具取付用ねじ(Φ4×12L) 4本 | (化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5 | | ¥55,000 | ¥28,980 | ¥31,878(税込) |
| |
|
| 26562795 | RK-25SY1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 6本、吊下金具取付用ねじ(Φ4×12L) 4本 | (外枠)マンセルN1.5、(吊下金具)マンセルN1.5、(化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5、(ダクト接続口)マンセルN1.5 | | ¥65,200 | ¥32,980 | ¥36,278(税込) |
| |
|
| 26562698 | RK-10S1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 3本、吊下金具取付用ねじ(Φ4×12L) 4本 | (化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5 | | | |
| 26562707 | RK-10SF1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 3本、吊下金具取付用ねじ(Φ4×12L) 4本 | (化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5 | | | |
| 26562716 | RK-15S1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 3本、吊下金具取付用ねじ(Φ4×12L) 4本 | (化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5 | | | |
| 26562725 | RK-15SF1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 3本、吊下金具取付用ねじ(Φ4×12L) 4本 | (化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5 | | | |
| 26562734 | RK-15SY1 | 本体取付用タッピンねじ(Φ4×35L) 4本、ダクト接続口取付用タッピンねじ(Φ4×8L) 4本、吊下金具取付用ねじ(Φ4×12L) 4本 | (外枠)マンセルN1.5、(吊下金具)マンセルN1.5、(化粧枠)マンセル2.5GY9.0/0.5、(パネル)マンセル2.5GY9.0/0.5、(ダクト接続口)マンセルN1.5 | | | |