| 26945503 | 厚み0.02mmt×1800mm幅×100m巻 | 1箱(5本) | 100 | 1800 | 0.02 | | |
|
| 26945668 | 厚み0.15mmt×1000mm幅×100m巻 | 1箱(2本) | 100 | 1000 | 0.15 | | |
|
| 26945704 | 厚み0.15mmt×4000mm(2000W)幅×50m巻 | 1本 | 50 | 4000(2000W) | 0.15 | | |
|
| 26945485 | 厚み0.02mm×1800mm幅×200m巻 | 1箱(2本) | 200 | 1800 | 0.02 | | | |
| 26945494 | 厚み0.02mmt×3600mm(1800W)幅×100m巻 | 1箱(2本) | 100 | 3600(1800W) | 0.02 | | | |
| 26945512 | 厚み0.03mmt×1000mm幅×100m巻 | 1箱(5本) | 100 | 1000 | 0.03 | | | |
| 26945528 | 厚み0.03mmt×1350mm幅×100m巻 | 1箱(5本) | 100 | 1350 | 0.03 | | | |
| 26945537 | 厚み0.03mmt×1800mm幅×100m巻 | 1箱(5本) | 100 | 1800 | 0.03 | | | |
| 26945546 | 厚み0.03mmt×2000mm(1000W)幅×100m巻 | 1箱(5本) | 100 | 2000(1000W) | 0.03 | | | |
| 26945555 | 厚み0.03mmt×3600mm(1800W)幅×100m巻 | 1箱(2本) | 100 | 3600(1800W) | 0.03 | | | |
| 26945564 | 厚み0.05mmt×1000mm幅×100m巻 | 1箱(5本) | 100 | 1000 | 0.05 | | | |
| 26945573 | 厚み0.05mmt×1350mm幅×100m巻 | 1箱(3本) | 100 | 1350 | 0.05 | | | |
| 26945582 | 厚み0.05mmt×1800mm幅×100m巻 | 1箱(3本) | 100 | 1800 | 0.05 | | | |
| 26945598 | 厚み0.05mmt×2000mm(1000W)幅×100m巻 | 1箱(2本) | 100 | 2000(1000W) | 0.05 | | | |
| 26945607 | 厚み0.05mmt×3600mm(1800W)幅×100m巻 | 1箱(2本) | 100 | 3600(1800W) | 0.05 | | | |
| 26945616 | 厚み0.1mmt×1000mm幅×100m巻 | 1箱(2本) | 100 | 1000 | 0.1 | | | |
| 26945625 | 厚み0.1mmt×1350mm幅×100m巻 | 1箱(2本) | 100 | 1350 | 0.1 | | | |
| 26945634 | 厚み0.1mmt×1800mm幅×100m巻 | 1箱(2本) | 100 | 1800 | 0.1 | | | |
| 26945643 | 厚み0.1mmt×2000mm(1000W)幅×100m巻 | 1本 | 100 | 2000(1000W) | 0.1 | | | |
| 26945652 | 厚み0.1mmt×3600mm(1800W)幅×50m巻 | 1本 | 50 | 3600(1800W) | 0.1 | | | |
| 26945677 | 厚み0.15mmt×1800mm幅×50m巻 | 1箱(2本) | 50 | 1800 | 0.15 | | | |
| 26945686 | 厚み0.15mmt×2000mm(1000W)幅×50m巻 | 1箱(2本) | 50 | 2000(1000W) | 0.15 | | | |
| 26945695 | 厚み0.15mmt×3600mm(1800W)幅×50m巻 | 1本 | 50 | 3600(1800W) | 0.15 | | | |
| 26945713 | 厚み0.15mmt×6000mm(1500F)幅×30m巻 | 1本 | 30 | 6000(1500F) | 0.15 | | | |
| 26945722 | 厚み0.2mmt×1350mm幅×50m巻 | 1箱(2本) | 50 | 1350 | 0.2 | | | |
| 26945738 | 厚み0.2mmt×1800mm幅×50m巻 | 1箱(2本) | 50 | 1800 | 0.2 | | | |
| 26945747 | 厚み0.2mmt×2000mm幅(1000W)×50m巻 | 1本 | 50 | 2000(1000W) | 0.2 | | | |