インナーコレットキットΦ2.35mm
精密ハンドピースグラインダーHP-200S/HP-300の精密ハンドピースに標準で内蔵されているインナーコレットΦ3.0mmをΦ2.35mmに交換するためのインナーコレットと交換用レンチのセット。
精密ハンドピースをΦ2.35mm専用ハンドピースにするためのキット。
標準仕様ではΦ3.0mm軸用のインナーコレットが組み込まれています。
これを専用レンチを使ってΦ2.35mm軸専用に交換するためのキットが本製品になります。
仕様(把握可能軸)2.35mm
対応機種精密ハンドピースグラインダーHP-200S、HP-300
RoHS指令(10物質対応)対応
内容量1セット