| 51670517 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能 発音:1m離れて50dB以上(断続発音) | 1.5V乾電池 単5 各2個 | 20kv 1分間 | 5 | | |
|
| 51670526 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能、発音:1m離れて50dB以上(断続発音) | 1.5V乾電池単5各2個 | 20kv・1分間 | 10 | | |
|
| 51670562 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能、発音:1m離れて50dB以上(断続発音) | 1.5V乾電池単5各2個 | 20kv・1分間 | 15 | | |
|
| 51670587 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能、発音:1m離れて50dB以上(断続発音) | 1.5V乾電池単5各2個 | 20kv・1分間 | 30 | | |
|
| 33117946 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能、発音:1m離れて50dB以上(断続発音) | 1.5V乾電池単5各2個 | 20kv・1分間 | 延長6 | | |
|
| 59754305 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能、発音:1m離れて50dB以上(断続発音) | 1.5V乾電池単5各2個 | 20kv・1分間 | 60 | | |
|
| 59754321 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能、発音:1m離れて50dB以上(断続発音) | 1.5V乾電池単5各2個 | 20kv・1分間 | 90 | | |
|
| 59754330 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能、発音:1m離れて50dB以上(断続発音) | 1.5V乾電池単5各2個 | 20kv・1分間 | 120 | | |
|
| 51670614 | HPI-A6 | 発光:8000LXの明るさでの下で確認可能、発音:1m離れて50dB以上(断続発音) | 1.5V乾電池単5各2個 | 20kv・1分間 | 延長1(延長期間を数量に入力お願いします。例:延長10日⇒10) | | | |