| 58230025 | DCH9725-2724 | テープ部分/アクリル100%、ライン部/アクリル57%・ナイロン45% | 表/チョコ、裏/キャメル、サイド/チョコ、金具部分/アンティークゴールド | | |
|
| 58230034 | DCH9725-3332 | テープ部分/アクリル100%、ライン部/アクリル57%・ナイロン46% | 表/グレー、裏/グレー、サイド/グレー、金具部分/アンティークゴールド | | |
|
| 58230043 | DCH9725-3627 | テープ部分/アクリル100%、ライン部/アクリル57%・ナイロン47% | 表/茶、裏/チョコ、サイド/茶、金具部分/アンティークゴールド | | |
|
| 58230007 | DCH9725-2423 | テープ部分/アクリル100%、ライン部/アクリル57%・ナイロン43% | 表/キャメル、裏/ベージュ、サイド/チョコ、金具部分/アンティークゴールド | | | |
| 58230016 | DCH9725-2524 | テープ部分/アクリル100%、ライン部/アクリル57%・ナイロン44% | 表/オーク、裏/キャメル、サイド/ベージュ、金具部分/アンティークゴールド | | | |