| 84923816 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(10m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923825 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(20m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923834 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(30m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923843 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(40m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923852 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(50m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923868 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(60m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923877 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(70m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923886 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(80m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923895 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(90m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84923904 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(100m) | 2c | 1.31 | 13 | 18 | 0.3 | | |
|
| 84924114 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(10m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924123 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(20m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924132 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(30m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924148 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(40m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924157 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(50m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924166 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(60m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924175 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(70m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924184 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(80m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924193 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(90m) | 2c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924218 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(10m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924227 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(20m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924236 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(30m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924245 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(40m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924254 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(50m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924263 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(60m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924272 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(70m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924288 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(80m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924297 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(90m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924306 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(100m) | 3c | 1.64 | 17 | 16 | 0.3 | | |
|
| 84924315 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(10m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924324 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(20m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924333 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(30m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924342 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(40m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924358 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(50m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924367 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(60m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924376 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(70m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924385 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(80m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924394 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(90m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924403 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(100m) | 4c | 1.64 | 15 | 16 | 0.3 | | |
|
| 84924412 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(10m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924428 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(20m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924437 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(30m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924446 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(40m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924455 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(50m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924464 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(60m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924473 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(70m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924482 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(80m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924498 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(90m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924507 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(100m) | 2c | 2.07 | 23 | 14 | 0.35 | | |
|
| 84924613 | EXT-3D-SB/CL3X/2586 600V LF | 1巻(10m) | 4c | 2.07 | 20 | 14 | 0.35 | | |
|