セット内容8mm:L 146mm、D1 14.0mm、D2 18.2mm、10mm:L 165mm、D1 16.3mm、D2 23.0mm、12mm:L 195mm、D1 19.0mm、D2 27.6mm、13mm:L 206mm、D1 20.3mm、D2 28.0mm、14mm:L 222mm、D1 22.0mm、D2 32.3mm、15mm:L 233mm、D1 、3.0mm、D2 33.0mm、16mm:L 241mm、D1 24.2mm、D2 35.4mm、17mm:L 257mm、D1 26.5mm、D2 38.0mm、18mm:L 273mm、D1 27.2mm、D2 38.7mm、19mm:L 274mm、D1 28.5mm、D2 42.6mm内容量1セット(19本)