| 39606359 | MT-A5CN01 | (インバータ)FR-F540L-75K | | |
|
| 39606368 | MT-A5CN02 | (インバータ)[(200Vクラス)FR-F520L-75K/(400Vクラス)FR-F540L-75K、90K] | | |
|
| 39606377 | MT-A5CN03 | (インバータ)[(400Vクラス)FR-F540L-110K、132K] | | |
|
| 39606386 | MT-A5CN04 | (インバータ)[(400Vクラス)FR-F540L-160K] | | |
|
| 39606395 | MT-A5CN05 | (インバータ)[(400Vクラス)FR-F540L-200K、250K] | | |
|